Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Sylvania |
Catalog Number |
LEDRT56R3C900UD9 |
RT6S900UNVD9SC85 |
Manufacturer Number |
LEDRT56/R3C/900UD/9SC8/65474 |
RT6S900UNVD9SC85A/65689 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00046135654749 |
00046135656897 |
Weight per package |
2.357 (lbs/each) |
1.34 (lbs/each) |
Description |
LEDRT56R3C900UD9 *Delisted* 6" 12W Led Retro CCT SLCT 900L 120-277V
OBSNVD9SC85A 5/6 Inch Ultraled CCT Selectable Downlight, 900 Lumens, 12W, 120 270VV, 0 10V Dimming, 3000/3500/4000/5000K, 90 Cri, Embb Ready
|
RT6S900UNVD9SC85 *Delisted* 6" 7/9/11W Led Retro 3K/35K/4K/5K
OBS65689 Unv Hardwired RT6, 500 700 900 LM, 7 9 11W, 4CCT (3000, 3500, 4000K, 5000K) 90 Cri 120 277V, 0 10V Dimming
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.22 (Each) |
$53.86 (Each) |
Carton/Reel |
$68.22 (1 Each) |
$53.86 (1 Each) |
Standard Packaging/Reel |
$68.22 (1 Each) |
$215.44 (4 Each) |
|
Material |
Aluminum |
- |
Wattage |
12.00 |
- |
|
color rendering index (cri) |
90 |
- |
color temperature |
3000 |
- |
|
|
Description |
*DELISTED* 6" 12W LED RETRO CCT SLCT 900L 120-277V |
*DELISTED* 6" 7/9/11W LED RETRO 3K/35K/4K/5K |
extra long description |
SYL LEDRT56/R3C/900UD/9SC8/65474 LE |
SYL RT6S900UNVD9SC85A/65689 RT6S900 |
Long Description |
OBSNVD9SC85A 5/6 inch UltraLED CCT Selectable Downlight, 900 lumens, 12W, 120 270VV, 0 10V dimming, 3000/3500/4000/5000K, 90 CRI, EMBB ready |
OBS65689 UNV HARDWIRED RT6, 500 700 900 lm, 7 9 11W,4CCT (3000,3500,4000K,5000K) 90 CRI 120 277V, 0 10V dimming |
Product Type |
LEDRT56R3C900UD9SC8 2/CS 1/Sku |
RT6S900UNVD9SC85A 4/CS 1/Sku |
|
average life |
50000 |
- |
dimmable |
Yes |
- |
housing |
Aluminum |
- |
Voltage |
120.00 - 277.00 V |
120.00 - 277.00 V |
|
Brand |
LEDVANCE LTD./LTEE. |
SYLVANIA |
Manufacturers Part Number |
65474 |
RT6S900UNVD9SC85A/65689 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
|
Mounting |
Recessed |
- |
standard |
RoHS |