Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
LESRK30 |
LPSRK30SP |
Manufacturer Number |
LESRK30 |
LPS-RK-30SP |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634548362 |
00051712548366 |
Weight per package |
0.16 (lbs/each) |
0.16 (lbs/each) |
Description |
LESRK30 30A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 30 A, Class RK1, 200 Kaic, Standard, 600 V
|
LPSRK30SP 30A 600V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series LPS-RK Fuse, 30 A, Dual, RK1, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 10, 600 V, 300 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.10 (Each) |
$40.98 (Each) |
Carton/Reel |
$44.10 (1 Each) |
$409.80 (10 Each) |
Standard Packaging/Reel |
$441.00 (10 Each) |
$409.80 (10 Each) |
|
amperage rating |
30 A |
30 A |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
200 kAIC |
100 kAIC at 300 Vdc300 kAIC at 600 Vac |
Voltage Rating |
600 V |
600 Vac, 300 Vdc |
|
Size |
- |
0.81 In Diameter X 5.00 In Length |
|
Description |
30A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE |
30A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE |
extra long description |
BUSS LESRK30 UL CLASS RK1 TIME DELA |
BUSS LPS-RK-30SP LOW-PEAK DUAL ELEM |
Features |
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses. |
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses. |
Long Description |
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, 30 A, Class RK1, 200 kAIC, Standard, 600 V |
Eaton Bussmann series LPS-RK fuse, 30 A, Dual, RK1, Non-indicating, Ferrule end x ferrule end, Time delay, Current-limiting, 10 sec at 500%, 100 kAIC at 300 Vdc, 300 kAIC at 600 V, Standard, 10, 600 V, 300 Vdc |
Product Type |
Ul Class RK1 Time Delay |
Low-Peak Dual Element |
Special Features |
Non-indicating, High in-rush current motor protection |
Electrically Isolated End Cap |
|
class |
Class RK1 |
Class RK1 |
dimensions |
5.0000 IN X 0.8100 IN X 0.8100 IN |
5.0000 IN X 0.8100 IN X 0.8100 IN |
element |
- |
Dual |
media |
Yes |
Yes |
Response Time |
- |
8 S at 500% |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
LESRK30 |
LPS-RK-30SP |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
Application |
Datacenters - Facilities: Critical Power |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
UL Listed,CSA Certified,Not Applicable |
CE Marked |