Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
LKS30 |
LKS30 |
Manufacturer Number |
LKS-30 |
LKS-30 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121617 - Fuse parts or accessories
|
UPC/EAN/GTIN |
00051712140300 |
00051712140300 |
Weight per package |
0.01 (lbs/each) |
0.1 (lbs/each) |
Description |
LKS30 30A 600V Super-Lag Fuse Link
Class H Fuse, 30 A, 600 V, 0.81 In Diameter, 5 In Overall Length, 0.01 LB
|
LKS30 30A 600V Super-Lag Fuse Link
Class H Fuse, 30 A, 600 V, 0.81 In Diameter, 5 In Overall Length, 0.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.74 (Each) |
$20.16 (Each) |
Carton/Reel |
$314.80 (20 Each) |
$403.20 (20 Each) |
Standard Packaging/Reel |
$314.80 (20 Each) |
$403.20 (20 Each) |
|
amperage rating |
30 A |
- |
Characteristics |
- |
Super Lag, Time Lag |
Current Rating |
30 A |
30 A |
interrupt rating |
10 kAIC (RMS Symmetrical) |
10 kAIC (RMS Symmetrical) |
Interrupting Rating |
- |
10 Kiloamp (Symmetrical) |
Voltage Rating |
600 V |
600 V |
|
Diameter |
0.81 in |
0.81 in |
Overall Length |
5 in |
5 in |
|
Additional Information |
- |
Application Industrial and Commercial Structure |
Commodity Description |
- |
RENEWABLE & NON-RENEWABLE FUSES |
Description |
30A 600V SUPER-LAG FUSE LINK |
30A 600V SUPER-LAG FUSE LINK |
extra long description |
BUSS LKS-30 SUPER LAG RENEWABLE LIN |
RENEWABLE TYPE; 600 VOLT AC VOLTAGE RATING; 10 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 30 AMP CURRENT RATING; CLASS H, K5 FUSE TYPE; SUPER LAG, TIME LAG CHARACTERISTICS; LOW-PEAK[TM] BRAND; APPLICATION INDUSTRIAL AND COMMERCIAL STRUCTURE; LKS MODEL |
Features |
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses. |
Non-current limiting, renewable 250V (REN)and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses. |
Long Description |
Class H Fuse, 30 A, 600 V, 0.81 in Diameter, 5 in Overall Length, 0.01 lb |
Class H Fuse, 30 A, 600 V, 0.81 in Diameter, 5 in Overall Length, 0.01 lb |
Product Type |
Super Lag Renewable Link |
Power Fuse Link |
Short Description |
Fuse, Class H, 600 V, 30A |
Fuse, Class H, 600 V, 30A |
Special Features |
Super Lag, Time Lag |
- |
|
class |
Class K5Class H |
- |
dimensions |
6.3000 IN X 1.5000 IN X 0.9000 IN |
- |
Fuse Class |
Class H |
Class H |
Fuse Type |
- |
Class H, K5 |
package quantity |
20 CT |
20 CT |
|
|
Brand |
Eaton Bussmann series |
|
Manufacturers Part Number |
LKS-30 |
LKS-30 |
Model |
- |
LKS |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
Fuse Link |
RENEWABLE |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Industrial and Commercial |
Industrial and Commercial |
standard |
RoHS Compliant |