Item Comparison: LL57, LL57

Item

LL57 - 1-1/2" LL FM7 Conduit Body - Eaton

LL57
1-1/2" LL FM7 Conduit Body

$93.84 Each

$187.68 (2 Each)

QTY:
Each
Add
LL57 - 1-1/2" Form 7 LL Fitting - Plastibond

LL57
1-1/2" Form 7 LL Fitting

$303.41 Each

$3,034.10 (10 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 475 12
Vendor Eaton Plastibond
Catalog Number LL57 LL57
Manufacturer Number LL57 PRLL57
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274525006 00784011203857
Weight per package 3.33 (lbs/each) 4.1 (lbs/each)
Description LL57 1-1/2" LL FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LL Configuration, 7.125 In Length, 2.5625 In Width, 3.5625 In Height, Threaded, 3.33 LB/Ea
LL57 1-1/2" Form 7 LL Fitting
1-1/2 Form 7 LL Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $93.84 (Each) $303.41 (Each)
Carton/Reel $187.68 (2 Each) $303.41 (1 Each)
Standard Packaging/Reel $187.68 (2 Each) $3,034.10 (10 Each)
Access Opening - LEFT SIDE
Cover Type - PVC Coated
Hub Location 90º 90 Degree
Material - 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs 2 2
Shape LL -
Finish Electrogalvanized with Aluminum Acrylic Paint -
Height 3.5625 in -
Hub Size 1-1/2 in 1-1/2 INCH
Length 7.125 in -
Size - 2.6 Inch Height
Width 2.5625 in -
Additional Information - Applicable Standard ISO 9001
Commodity Description - STEEL CONDUIT BODIES & COVERS
Description 1-1/2" LL FM7 CONDUIT BODY 1-1/2" FORM 7 LL FITTING
extra long description CRS-H LL57 1 1/2 NPT IRON LL FORM 7 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.6 INCH WIDTH SIZE; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; LL CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; LEFT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 in Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/2 in Hub Size, 90º Hub Location, LL Configuration, 7.125 in Length, 2.5625 in Width, 3.5625 in Height, Threaded, 3.33 lb/EA 1-1/2 FORM 7 LL FITTING
Product Type 1 1/2 NPT Iron LL Form 7 Cond Bdy Conduit Body
Short Description Conduit Body, 1-1/2 in, T Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings -
body type Form 7 -
Cable Entry Type Left Side -
Connection Type Threaded -
dimensions 7.1300 IN X 2.5600 IN X 3.5600 IN -
for use with Rigid Conduit -
Form Form 7 -
Form Type - FORM 7
Mounting Type Threaded -
package quantity 2 CT -
Standards Met Federal Specification WC-586D;UL Listed;CSA Certified -
Brand Cooper Crouse-Hinds ROBROY INDUSTRIES / C.C. KORNS
Manufacturers Part Number LL57 PRLL57
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body -
Trade Size 1-1/2 in -
Manufacturer Status - Non-Stock
Status - Inactive
Weight 3.33 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes -
Approval - UL (Canada and US), UL 514A/D, CSA C22.2, ETL
Configuration LL LL
Installation - SCREW
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D -
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat