Nacogdoches |
90 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
SPC |
Catalog Number |
LPCG757 |
1234N3403 |
Manufacturer Number |
LPCG757 |
1234N3403 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121420 - Liquid tight connectors
|
-
|
UPC/EAN/GTIN |
00018997361004 |
N/A |
Weight per package |
0.06 (lbs/each) |
0 |
Description |
LPCG757 3/4" NM Cord Conn (.375-.750)
Strain Relief Cord Connector, 3/4 In Trade Size, Gray, 1.230 In Width, 1.230 In Height, 0.058 LB/Ea
|
1234N3403 3/4"BLK Cord Conne
Cable Gland, 0.512 to 0.669 In;13 to 18 MM Cable/Cord Size, Jet Black, NPT Connection Type, Made In Usa, Halogen Free Polyamide Material, +212 °F Maximum Operating Temperature, 0 °F Minimum Operating Temperature, 25 PC/BX Package Quantity, 3/4 In NPT Size, Cable Glands With Integrated Strain Relief;Protection Rating Ip 68 (5 Bar/72 Psi) Special Features, Ul 94V-0;Ul Approved or Ul Recognized Standards Met, Ipon(R) Sub Brand, 3/4 In Thread Size, 2.31 KG Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.55 (Each) |
$6.22 (Each) |
Carton/Reel |
$45.51 (10 Each) |
$6.22 (1 Each) |
Standard Packaging/Reel |
$227.56 (50 Each) |
$6.22 (1 Each) |
|
Material |
Nylon (Body) Santoprene® (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut) |
Halogen Free Polyamide |
|
|
Height |
1.230 in |
- |
Length |
1.23 |
- |
Size |
L(1.230) x W(1.230) x H(2.250) |
3/4 in NPT |
Width |
1.230 in |
- |
|
Description |
3/4" NM CORD CONN (.375-.750) |
3/4"BLK CORD CONNE |
extra long description |
ARL LPCG757 3/4" NM CG .385/.750 |
- |
Long Description |
Strain Relief Cord Connector, 3/4 in Trade Size, Gray, 1.230 in Width, 1.230 in Height, 0.058 lb/EA |
Cable Gland, 0.512 to 0.669 in;13 to 18 mm Cable/Cord Size, Jet Black, NPT Connection Type, Made in USA, Halogen Free Polyamide Material, +212 °F Maximum Operating Temperature, 0 °F Minimum Operating Temperature, 25 PC/BX Package Quantity, 3/4 in NPT Size, Cable Glands with Integrated Strain Relief;Protection Rating IP 68 (5 bar/72 psi) Special Features, UL 94V-0;UL Approved or UL Recognized Standards Met, IPON(R) Sub Brand, 3/4 in Thread Size, 2.31 kg Weight |
Product Type |
Strain Relief Cord Connector |
Cable Gland |
Short Description |
Strain Relief Cord Connector, 3/4 in, Gray |
Cable Gland, Halogen Free Polyamide, Jet Black, 3/4 in NPT, 25 PC/BX |
Special Features |
Oil Tight, Furnished With Sealing Ring and Locknu |
Protection Rating IP 68 (5 bar/72 psi);Cable Glands with Integrated Strain Relief |
|
Cable/Cord Size |
- |
0.512 to 0.669 in;13 to 18 mm |
Color/Finish |
Gray |
- |
Connection Type |
- |
NPT |
Maximum Operating Temperature |
- |
+212 °F |
media |
Yes |
- |
Minimum Operating Temperature |
- |
0 °F |
package quantity |
50 PK;10 CT |
25 PC/BX |
Standards Met |
UL Listed;CSA Certified |
UL Approved or UL Recognized;UL 94V-0 |
Thread Size |
- |
3/4 in |
|
|
Brand |
Arlington Industries |
NIEDAX INC. |
Manufacturers Part Number |
LPCG757 |
1234N3403 |
sub brand |
- |
IPON(R) |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Low Profile Strain Relief Cord Connector |
- |
|
|
Weight |
0.058 lb/EA |
2.31 kg |