Item Comparison: LPJ35SP, JTD35

Item

LPJ35SP - 35A 600V TD Dual Elem Class J Fuse - Eaton

LPJ35SP
35A 600V TD Dual Elem Class J Fuse

$102.36 Each

$1,023.60 (10 Each)

QTY:
Each
Add
JTD35 - 35A 600V TD Dual Elem Class J Fuse - Littelfuse

JTD35
35A 600V TD Dual Elem Class J Fuse

$80.20 Each

$80.20 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 49 2
Vendor Eaton Littelfuse
Catalog Number LPJ35SP JTD35
Manufacturer Number LPJ-35SP JTD035
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse 39121609 - Midget fuses
UPC/EAN/GTIN 00051712523325 00079458202168
Weight per package 0.19 (lbs/each) 0.18 (lbs/each)
Description LPJ35SP 35A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, 600 V, 35 A, 300 Ka
JTD35 35A 600V TD Dual Elem Class J Fuse
The Littelfuse® Powr-Pro® JTD_Id Indicator Class J Fuse Provides Visual Blown Fuse Indication and Maximum Protection In A Compact Package. The Compact Class J Package Was Designed Specifically For Circuits Where Space Is At A Premium. The Current Limiting Time Delay JTD_Id Offers A Patented True Dual-Element Design That Is Ideal For Use In Circuits With High Inrush Currents. Superior Performance Characteristics Of JTD_Id Indicator Fuses Reduce Nuisance Fuse Opening and The Blown Fuse Indication Reduces Dow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $102.36 (Each) $80.20 (Each)
Carton/Reel $1,023.60 (10 Each) $80.20 (1 Each)
Standard Packaging/Reel $1,023.60 (10 Each) $80.20 (1 Each)
amperage rating - 35
Description 35A 600V TD DUAL ELEM CLASS J FUSE 35A 600V TD DUAL ELEM CLASS J FUSE
extra long description BUSS LPJ-35SP LOW-PEAK CLASS J T/D LFSE JTD035 FUS 600V T/D CLASS J 35
Features Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu -
Long Description Eaton Bussmann series LPJ fuse, 600 V, 35 A, 300 kA The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces dow
Product Type Low-Peak Class J T/D Fus 600V T/D Class J 35a
Special Features - Time-Delay
dimensions 2.3800 IN X 1.0600 IN X 1.0600 IN -
media Yes -
Brand Eaton Littelfuse
Manufacturers Part Number LPJ-35SP JTD035
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE CLASS J
Application Ind Facilities & Factories - Facility: Safety and Security Systems Motor Control Centers
standard UL Listed ,CSA Certified,RoHS Compliant Standard 248-8 UL Listed/CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat