Item Comparison: LPJ5SP, JDL5

Item

LPJ5SP - 5A 600V TD Dual Elem Class J Fuse - Eaton Bussmann Series

LPJ5SP
5A 600V TD Dual Elem Class J Fuse

$70.12 Each

$701.20 (10 Each)

QTY:
Each
Add
JDL5 - 5A 600V Class J Time Delay Fuse - Eaton

JDL5
5A 600V Class J Time Delay Fuse

$53.89 Each

$538.90 (10 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 83 8
Vendor Eaton Bussmann Series Eaton
Catalog Number LPJ5SP JDL5
Manufacturer Number LPJ-5SP T626-JDL5
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00051712522823 00782634249160
Weight per package 0.1 (lbs/each) 0.1 (lbs/each)
Description LPJ5SP 5A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, 5 A, Dual, Class J, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard
JDL5 5A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 5 A, Class J, 200 Kaic, Standard, 10, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $70.12 (Each) $53.89 (Each)
Carton/Reel $701.20 (10 Each) $53.89 (1 Each)
Standard Packaging/Reel $701.20 (10 Each) $538.90 (10 Each)
amperage rating 5 A 5 A
connection Ferrule End X Ferrule End -
interrupt rating 100 kAIC Vdc300 kAIC at 600 Vac 200 kAIC
Voltage Rating 600 Vac, 300 Vdc 600 V
Size 0.81 In Diameter X 2.25 In Length -
Description 5A 600V TD DUAL ELEM CLASS J FUSE 5A 600V CLASS J TIME DELAY FUSE
extra long description BUSS LPJ-5SP LOW-PEAK CLASS J T/D MOR T626-JDL5 Class J Time Delay Fu
Features Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Long Description Eaton Bussmann series LPJ fuse, 5 A, Dual, Class J, Non-indicating, Ferrule end x ferrule end, Time delay, Current-limiting, 10 sec at 500%, 100 kAIC Vdc, 300 kAIC at 600 V, Standard Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 5 A, Class J, 200 kAIC, Standard, 10, 600 V
Product Type Low-Peak Class J T/D Class J Time Delay Fuses 600V 5a
Special Features Non-indicating, High in-rush current motor protection Non-Indicating
amps - 5
class Class J Class J
dimensions 2.2500 IN X 0.8100 IN X 0.8100 IN 2.2500 IN X 0.8100 IN X 0.8100 IN
element Dual -
Fuse Type - Class J Time Delay Fuses
media Yes -
Response Time 10 sec at 500% -
Voltage - 600V
Brand Eaton MORRIS PRODUCTS
Manufacturers Part Number LPJ-5SP JDL5
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE FUSE
Application Ind Facilities & Factories - Facility: Safety and Security Systems Datacenters - Facilities: Critical Power
standard RoHS Compliant,CE Marked UL Listed,CSA Certified,CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat