Item Comparison: LR15, 12821

Item

LR15 - 1/2" Alu LR SR5 Conduit Body - Eaton

LR15
1/2" Alu LR SR5 Conduit Body

$7.4808 Each

$74.81 (10 Each)

QTY:
Each
Add
12821 - 1/2IN LR Cover & Gasket - Mulberry

12821
1/2IN LR Cover & Gasket

$6.89 Each

$6.89 (1 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 1,045 0
Vendor Eaton Mulberry
Catalog Number LR15 12821
Manufacturer Number LR15 12821
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140111 00095327128216
Weight per package 0.25 (lbs/each) 0
Description LR15 1/2" Alu LR SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade Size, Threaded/Set Screw Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.40 In Length, 2.06 In Width, 1.4 In Height, 0.25 LB/Ea
12821 1/2IN LR Cover & Gasket
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 0.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.48 (Each) $6.89 (Each)
Carton/Reel $74.81 (10 Each) $6.89 (1 Each)
Standard Packaging/Reel $74.81 (10 Each) $6.89 (1 Each)
connection Threaded / Set Screw -
Color Gray -
Finish Epoxy Powder Painted (Body);Natural (Gasket) Smooth, Corrosion-Resistant Electrostatic Powder Coated
Height 1.40 -
Hub Size 1/2 in 0.5
Length 4.40 in -
Width 2.06 -
Description 1/2" ALU LR SR5 CONDUIT BODY 1/2IN LR COVER & GASKET
extra long description MIDWEST LR15 1/2 RGD LR COND BODY A MULB 12821 1/2" LR THR KIT/STL CVR
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 in Trade Size, Threaded/Set Screw Connection, 4.35 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.40 in Length, 2.06 in Width, 1.4 in Height, 0.25 lb/EA Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 0.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type 1/2 RGD LR Cond Body Al 1/2" LR THR Kit/STL CVR
Short Description Conduit Outlet Body, 1/2 in, T Shape Series 5 Body, Aluminum -
Special Features Corrosion Resistant All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
angle 90 ° -
body type Conduit -
Connection Type Threaded/Set Screw -
dimensions 4.4000 IN X 1.4000 IN X 2.0600 IN -
Enclosure Type Nema 4 -
for use with Rigid Conduit Body -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 100 PK -
Standards Met UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds
Manufacturers Part Number LR15 12821
Category Description FORM 5 CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body Type LR, Threaded
Trade Size 1/2 in -
Weight 0.25 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity 4.35 cu.in -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat