Item Comparison: LR27, LR27

Item

LR27 - 3/4" LR FM7 Conduit Body - Eaton

LR27
3/4" LR FM7 Conduit Body

$30.24 Each

$604.80 (20 Each)

QTY:
Each
Add
LR27 - 3/4" Form 7 LR Fitting - Plastibond

LR27
3/4" Form 7 LR Fitting

$107.36 Each

$1,073.60 (10 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 1,636 10
Vendor Eaton Plastibond
Catalog Number LR27 LR27
Manufacturer Number LR27 PRLR27
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Hazardous Location Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274527901 00784011204007
Weight per package 1.3 (lbs/each) 1.6 (lbs/each)
Description LR27 3/4" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LR Configuration, 5.1875 In Length, 1.625 In Width, 2.4375 In Height, Threaded, 1.3 LB/Ea
LR27 3/4" Form 7 LR Fitting
3/4 Form 7 LR Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.24 (Each) $107.36 (Each)
Carton/Reel $604.80 (20 Each) $1,073.60 (10 Each)
Standard Packaging/Reel $604.80 (20 Each) $1,073.60 (10 Each)
Access Opening - RIGHT SIDE
Cover Type - PVC Coated
Hub Location 90º 90 Degree
Material - 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs 2 2
Shape LR -
Finish Electrogalvanized with Aluminum Acrylic Paint -
Height 2.4375 in -
Hub Size 3/4 in 3/4 INCH
Length 5.1875 in -
Size - 1.67 Inch Height
Width 1.625 in -
Additional Information - Applicable Standard ISO 9001
Commodity Description - STEEL CONDUIT BODIES & COVERS
Description 3/4" LR FM7 CONDUIT BODY 3/4" FORM 7 LR FITTING
extra long description CRS-H LR27 3/4 LR FORM 7 CNDT BODY 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.67 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; RIGHT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LR Configuration, 5.1875 in Length, 1.625 in Width, 2.4375 in Height, Threaded, 1.3 lb/EA 3/4 FORM 7 LR FITTING
Product Type 3/4 LR Form 7 CNDT Body Conduit Body
Short Description Conduit Body, 3/4 in, LR Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings -
body type Form 7 -
Cable Entry Type Right Side -
Connection Type Threaded -
dimensions 5.1900 IN X 1.6300 IN X 2.4400 IN -
for use with Rigid Conduit -
Form Form 7 -
Form Type - FORM 7
Mounting Type Threaded -
package quantity 5 CT;20 PK -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds ROBROY INDUSTRIES / C.C. KORNS
Manufacturers Part Number LR27 PRLR27
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS HAZARDOUS LOCATION FITTINGS
Type Conduit outlet body -
Trade Size 3/4 in -
Manufacturer Status - Non-Stock
Status - Inactive
Weight 1.3 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes -
Approval - UL (Canada and US), UL 514A/D, CSA C22.2, ETL
Configuration LR LR
Installation - SCREW
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D -
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat