Item Comparison: LR37, LR37

Item

LR37 - 1" LR FM7 CNDT BD - Appleton

LR37
1" LR FM7 CNDT BD

$33.39 Each

$667.80 (20 Each)

QTY:
Each
Add
LR37 - 1" LR FM7 Conduit Body - Eaton

LR37
1" LR FM7 Conduit Body

$45.65 Each

$228.25 (5 Each)

QTY:
Each
Add
Nacogdoches 0 7
All Stores 18 895
Vendor Appleton Eaton
Catalog Number LR37 LR37
Manufacturer Number LR37 LR37
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381514439 00782274528403
Weight per package 1.93 (lbs/each) 1.71 (lbs/each)
Description LR37 1" LR FM7 CNDT BD
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 6 In, Width: 2-3/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threade
LR37 1" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LR Configuration, 6 In Length, 2-3/4 In Width, 1-7/8 In Height, Threaded, 1.71 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.39 (Each) $45.65 (Each)
Carton/Reel $166.95 (5 Each) $228.25 (5 Each)
Standard Packaging/Reel $667.80 (20 Each) $228.25 (5 Each)
connection Tapered Female Threaded -
Hub Location - 90º
Number of Hubs - 2
Shape - LR
Color Gray -
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) Electrogalvanized with Aluminum Acrylic Paint
Height - 1-7/8
Hub Size 1 1 in
Length 6 6
Width 2-3/4 2-3/4
Description 1" LR FM7 CNDT BD 1" LR FM7 CONDUIT BODY
extra long description APP LR37 1 IN FM7 BODY CRS-H LR37 1 LR FORM 7 CNDT BODY
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 6 IN, Width: 2-3/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threade Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 in Hub Size, 90º Hub Location, LR Configuration, 6 in Length, 2-3/4 in Width, 1-7/8 in Height, Threaded, 1.71 lb/EA
Product Type 1 In FM7 Body 1 LR Form 7 CNDT Body
Short Description - Conduit Body, 1 in, LR Shape Form 7 Body, Steel
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
body type - Form 7
Cable Entry Type - Right Side
Connection Type - Threaded
dimensions - 6.0000 IN X 1.8800 IN X 2.7500 IN
for use with - Rigid Conduit
Form 7 Form 7
Mounting Type - Threaded
package quantity - 5 CT
Standards Met - Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number LR37 LR37
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type LR Conduit Outlet Body Conduit outlet body
Trade Size - 1 in
Weight - 1.71 lb/EA
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration - LR
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat