Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Perma-Cote |
Catalog Number |
LR37 |
LR37 |
Manufacturer Number |
LR37 |
LR37 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274528403 |
00736953010178 |
Weight per package |
1.71 (lbs/each) |
0.2625 (lbs/each) |
Description |
LR37 1" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LR Configuration, 6 In Length, 2-3/4 In Width, 1-7/8 In Height, Threaded, 1.71 LB/Ea
|
LR37 1" Form 7 LR Fitting
Perma-Cote Conduit Bodies With Covers Are Offered In Form 8 and Form 7 Styles, Each With Numerous Configurations to Provide A Complete Coated Conduit System. May Be Used to Make 90DEGREE Bends, For Pull Outlets, to Provide For Taps or Splices, to Act As A
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$45.65 (Each) |
$136.89 (Each) |
Carton/Reel |
$228.25 (5 Each) |
$136.89 (1 Each) |
Standard Packaging/Reel |
$228.25 (5 Each) |
$1,095.12 (8 Each) |
|
Hub Location |
90º |
- |
Number of Hubs |
2 |
- |
Shape |
LR |
- |
|
Color |
- |
Gray;Green |
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
PVC Coated Steel Conduit Body and Cover Form 7 |
|
Height |
1-7/8 |
- |
Hub Size |
1 in |
- |
Length |
6 |
7.04 |
Width |
2-3/4 |
- |
|
Description |
1" LR FM7 CONDUIT BODY |
1" FORM 7 LR FITTING |
extra long description |
CRS-H LR37 1 LR FORM 7 CNDT BODY |
P-Cote LR37 1 FORM 7 LR FITTING |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1 in Hub Size, 90º Hub Location, LR Configuration, 6 in Length, 2-3/4 in Width, 1-7/8 in Height, Threaded, 1.71 lb/EA |
Perma-Cote conduit bodies with covers are offered in Form 8 and Form 7 styles, each with numerous configurations to provide a complete coated conduit system. May be used to make 90degree bends, for pull outlets, to provide for taps or splices, to act as a |
Product Type |
1 LR Form 7 CNDT Body |
1 Form 7 LR Fitting |
Short Description |
Conduit Body, 1 in, LR Shape Form 7 Body, Steel |
- |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
40 mil gray PVC exterior coating - 2 mil green urethane internal coating- 10 trade sizes from 1/2" through 4" - Sealing sleeves on all conduit openings - Form 7 style cover uses retained stainless screw and wedge clip design |
|
body type |
Form 7 |
- |
Cable Entry Type |
Right Side |
- |
Connection Type |
Threaded |
- |
Connector Type |
- |
Threaded |
dimensions |
6.0000 IN X 1.8800 IN X 2.7500 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 7 |
- |
Mounting Type |
Threaded |
- |
package quantity |
5 CT |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
Perma-Cote |
Manufacturers Part Number |
LR37 |
LR37 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
FITTING |
|
|
|
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Offered in numerous configurations for 90 degree bends, taps or splices or mounting outlets |
Configuration |
LR |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
CSA Standard: C22.2 No. 18;UL Listed Standard 514B |