Item Comparison: LR67, LR67

Item

LR67 - 2" LR FM7 Conduit Body - Eaton

LR67
2" LR FM7 Conduit Body

$154.83 Each

$309.66 (2 Each)

QTY:
Each
Add
LR67 - 2" Form LR Fitting - Plastibond

LR67
2" Form LR Fitting

$447.35 Each

$447.35 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 460 17
Vendor Eaton Plastibond
Catalog Number LR67 LR67
Manufacturer Number LR67 PRLR67
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274529301 00784011204045
Weight per package 4.53 (lbs/each) 5.3 (lbs/each)
Description LR67 2" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LR Configuration, 8.125 In Length, 3.125 In Width, 4.125 In Height, Threaded, 4.53 LB/Ea
LR67 2" Form LR Fitting
2 Form 7 LR Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $154.83 (Each) $447.35 (Each)
Carton/Reel $309.66 (2 Each) $447.35 (1 Each)
Standard Packaging/Reel $309.66 (2 Each) $447.35 (1 Each)
Access Opening - RIGHT SIDE
Cover Type - PVC Coated
Hub Location 90º 90 Degree
Material - 2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Number of Hubs 2 2
Shape LR -
Finish Electrogalvanized with Aluminum Acrylic Paint -
Height 4.125 in -
Hub Size 2 in 2 INCH
Length 8.125 in -
Width 3.125 in -
Commodity Description - STEEL CONDUIT BODIES & COVERS
Description 2" LR FM7 CONDUIT BODY 2" FORM LR FITTING
extra long description CRS-H LR67 2 LR FORM 7 CNDT BODY 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.17 INCH WIDTH SIZE; 2 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; RIGHT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 2 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 2 in Hub Size, 90º Hub Location, LR Configuration, 8.125 in Length, 3.125 in Width, 4.125 in Height, Threaded, 4.53 lb/EA 2 FORM 7 LR FITTING
Product Type 2 LR Form 7 CNDT Body Conduit Body
Short Description Conduit Body, 2 in, T Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings -
body type Form 7 -
Cable Entry Type Right Side -
Connection Type Threaded -
dimensions 8.1300 IN X 3.1300 IN X 4.1300 IN -
for use with Rigid Conduit -
Form Form 7 -
Form Type - FORM 7
Mounting Type Threaded -
package quantity 2 CT -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds ROBROY INDUSTRIES / C.C. KORNS
Manufacturers Part Number LR67 PRLR67
Model - PRLR
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body -
Trade Size 2 in -
Manufacturer Status - Non-Stock
Status - Inactive
Weight 4.53 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes -
Approval - ETL, UL 514A/D, UL (Canada and US), CSA C22.2
Configuration LR LR
Installation - SCREW
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat