Nacogdoches |
107 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
LT112 |
LT112PCS |
Manufacturer Number |
55107102 |
N/A |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Unassigned
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00032886043086 |
88580000273 |
Weight per package |
0.83 (lbs/ft) |
0.83 (lbs/ft) |
Description |
LT112 1-1/2" Met L/T, Non Ul 50'
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.9 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, Titan(R) Ef Style, 50 FT Length, Galvanized, Gray, 9 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 LB/100 FT
|
LT112PCS 1-1/2" Met L/T, Non Ul PCS
|
|
Minimum Order QTY |
50 |
10 Units |
Unit/Foot |
$6.60 (Foot) |
$6.60 (Foot) |
Carton/Reel |
$329.84 (50 Feet) |
$6.60 (1 Feet) |
Standard Packaging/Reel |
$329.84 (50 Feet) |
$6.60 (1 Feet) |
|
Material |
Jacket: PVC;Core: Steel |
- |
|
Color |
Gray |
- |
Finish |
Galvanized |
- |
Style |
Titan(R) EF |
- |
|
|
Description |
1-1/2" MET L/T, NON UL 50' |
1-1/2" MET L/T, NON UL PCS |
extra long description |
SWC 55107102 Titan2 Type EF Extra-F |
- |
Long Description |
Liquidtight Flexible Conduit, 1-1/2 in Trade Size, 1.865 to 1.9 in Conduit Outer Diameter, 1.575 to 1.6 in Conduit Inner Diameter, Titan(R) EF Style, 50 ft Length, Galvanized, Gray, 9 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 lb/100 ft |
- |
Product Type |
Liquidtight Flexible Conduit |
- |
Short Description |
Liquidtight Flexible Conduit, 1-1/2 in x 50 ft, PVC, Gray |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
9 in |
- |
Conduit Inner Diameter |
1.575 to 1.6 in |
- |
Conduit Outer Diameter |
1.865 to 1.9 in |
- |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
+14 °F;-10 °C |
- |
outside diameter |
1833 |
- |
package quantity |
50 CT |
- |
Standards Met |
RoHS Compliant;REACH Compliant |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55107102 |
- |
|
Category Description |
Liquid Tight |
Liquid Tight |
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |