Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
LT38 |
LT38500 |
Manufacturer Number |
55093703 |
5601-45-00 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Flexible Conduit -
Flexible Metallic Conduit
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886042683 |
00077680119056 |
Weight per package |
0.22 (lbs/ft) |
0.22 (lbs/ft) |
Description |
LT38 3/8" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 3/8 In Trade Size, 0.69 to 0.71 In Conduit Outer Diameter, 0.484 to 0.504 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 4 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 22 LB/100 FT
|
LT38500 3/8" Met L/T, Non Ul 500'
Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium Aluminum Alloy. Interlocking Design. 3/8 Inch Diameter, 500 Foot Reel
|
|
Minimum Order QTY |
100 |
10 Units |
Unit/Foot |
$1.12 (Foot) |
$1.12 (Foot) |
Carton/Reel |
$111.52 (100 Feet) |
$1.12 (1 Feet) |
Standard Packaging/Reel |
$111.52 (100 Feet) |
$557.60 (500 Feet) |
|
Material |
Jacket: PVC;Core: Steel |
Aluminum |
|
Color |
Gray |
Gray |
Finish |
Galvanized |
Aluminum Alloy |
Style |
Titan(R) EF |
- |
|
Diameter |
3/8" |
- |
Length |
100 ft |
500 |
|
Description |
3/8" MET L/T, NON UL 100' |
3/8" MET L/T, NON UL 500' |
extra long description |
SWC 55093703 Titan2 Type EF Extra-F |
AFC 5601-45-00 3/8 ALUM FLEX 500' |
Features |
- |
Reduced wall Aluminum flexible conduit is made with an aluminum alloy strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC. |
Long Description |
Liquidtight Flexible Conduit, 3/8 in Trade Size, 0.69 to 0.71 in Conduit Outer Diameter, 0.484 to 0.504 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 4 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 22 lb/100 ft |
UL Reduced Wall Aluminum Type RW FAC, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium aluminum alloy. Interlocking design. 3/8 inch Diameter, 500 Foot Reel |
Product Type |
Liquidtight Flexible Conduit |
3/8 Alum Flex 500' RL |
Short Description |
Liquidtight Flexible Conduit, 3/8 in x 100 ft, PVC, Gray |
3/8 ALUM FLEX 500' RL |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
Interlocking design; Corrosion resistant; Cable tray installations per NEC; Environmental air-handling space installation NEC 300.22; UL Classified 1, 2 and 3-hour Through-Penetration Fire Systems UL File R14141 |
|
Bend Radius |
4 in |
- |
Conduit Inner Diameter |
0.484 to 0.504 in |
- |
Conduit Outer Diameter |
0.69 to 0.71 in |
- |
Inside Diameter |
- |
0.375/0.393 |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
+14 °F;-10 °C |
- |
outside diameter |
700 |
0.560/0.610 |
package quantity |
100 CT |
- |
Standards Met |
RoHS Compliant;REACH Compliant |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55093703 |
5601-45-00 |
|
Category Description |
Liquid Tight |
Liquid Tight |
Type |
- |
Flexible Aluminum Conduit |
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |
For Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems |
standard |
- |
UL 1, UL 1479 File Numbers E11831 And R14141, CSA File Number 15035, Federal Specification WW-C-566C, (Now Superseded By UL 1), NEC 250.118(6), 300.22(C), 348, 430.123, 501.4(B)(2), 645.5 |