Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
LT4069FS1EWHR |
4BEMWLED40K90CRI |
Manufacturer Number |
LT4069FS1EWHR |
4BEMW LED 40K 90CRI M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led General Purpose Lighting -
Led Recessed General Purpose L
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083283965 |
00190887266733 |
Weight per package |
0.57 (lbs/each) |
1.25 (lbs/each) |
Description |
LT4069FS1EWHR 4" 7W Led Retro Baffle 27K/3K/35K/4K/5K 680LM Dim
4 Inch Led Retrofit Module With Baffle, 600 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White
|
4BEMWLED40K90CRI *Discontinued* 4" 10W Led Trim 40K 90cri
Led Trim, Round, 10 W, 120 V Ac, 480 LM;500 LM;600 LM Brightness (Lumens), Led - Static Bulb, 7 In Length, 3.5 In Width, 7 In Height, Aluminum Housing Material, Matte, 1.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.20 (Each) |
$16.01 (Each) |
Carton/Reel |
$14.20 (1 Each) |
$16.01 (1 Each) |
Standard Packaging/Reel |
$56.80 (4 Each) |
$96.06 (6 Each) |
|
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Material |
- |
Aluminum |
Shape |
- |
Round |
Voltage Rating |
- |
120 V ac |
Wattage |
- |
10 W |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
4000 |
Finish |
- |
Matte |
Housing Material |
- |
Aluminum |
Lens Color |
- |
Clear |
Lens Material |
- |
Acrylic |
|
Height |
- |
7 in |
Length |
- |
5.25 |
Width |
- |
3.5 in |
|
Construction |
- |
Retrofit |
Description |
4" 7W LED RETRO BAFFLE 27K/3K/35K/4K/5K 680LM DIM |
*DISCONTINUED* 4" 10W LED TRIM 40K 90CRI |
extra long description |
CLS LT4069FS1EWHR 4" LT 5CCT 650LM |
4IN ESERIES LED BAFFLE TRM 40K WH |
Features |
- |
Contractor Select |
Long Description |
4 inch LED retrofit module with baffle, 600 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White |
LED Trim, Round, 10 W, 120 V ac, 480 lm;500 lm;600 lm Brightness (Lumens), LED - Static Bulb, 7 in Length, 3.5 in Width, 7 in Height, Aluminum Housing Material, Matte, 1.25 lb |
Product Type |
4" LT 5CCT 650LM |
Retrofit Kit |
Short Description |
- |
Led Trim 10 W, 120 VAC, 480;500;600 lm, Static, Matte |
Special Features |
Compatible with most recessed housings |
- |
|
average life |
- |
50000 |
Brightness (Lumens) |
- |
480 lm;500 lm;600 lm |
bulb type |
- |
LED - Static |
dimensions |
- |
5.3 x 5.3 x 2.4 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
- |
720 |
Maximum Operating Temperature |
- |
25 |
package quantity |
- |
1 ct |
pallet quantity |
- |
540 |
Power Source |
- |
Hardwired |
Standards Met |
- |
CSA Certified;UL Listed |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
LT4069FS1EWHR |
4BEMW LED 40K 90CRI M6 |
sub brand |
- |
Lithonia Lighting |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
LT4 Module |
RETROFIT KIT |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Hospitality;Residential;Retail |
Energy Star |
- |
yes |
environmental conditions |
- |
Indoor, Wet Location |
Mounting |
- |
Recessed |
standard |
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated |
CSA,cUL |