Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
LT4069FS1EWHR |
LT460WH6950R |
Manufacturer Number |
LT4069FS1EWHR |
LT460WH6950R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083283965 |
00080083763191 |
Weight per package |
0.57 (lbs/each) |
0.75 (lbs/each) |
Description |
LT4069FS1EWHR 4" 7W Led Retro Baffle 27K/3K/35K/4K/5K 650LM Dim
4 Inch Led Retrofit Module With Baffle, 600 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White
|
LT460WH6950R *Discontinued* 7.9W 4" Led Rtro TRM 50K
4" Integrated Led Trim, Matte White, 600 Lumen Series, 90 Cri, 5000K, Recyclable
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.20 (Each) |
$10.69 (Each) |
Carton/Reel |
$14.20 (1 Each) |
$10.69 (1 Each) |
Standard Packaging/Reel |
$56.80 (4 Each) |
$10.69 (1 Each) |
|
Description |
4" 7W LED RETRO BAFFLE 27K/3K/35K/4K/5K 650LM DIM |
7.9W 4" LED RTRO TRM 50K |
extra long description |
CLS LT4069FS1EWHR 4" LT 5CCT 650LM |
CLS LT460WH6950R 4" LED RETROFIT WH |
Long Description |
4 inch LED retrofit module with baffle, 600 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White |
4" integrated LED trim, matte white, 600 lumen series, 90 CRI, 5000K, Recyclable |
Product Type |
4" LT 5CCT 650LM |
4" Led Retrofit WHT BFFL 90CRI 5000K Ret |
Special Features |
Compatible with most recessed housings |
LED retrofit shallow lens downlight with baffle trim |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
LT4069FS1EWHR |
LT460WH6950R |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
|
Application |
lighting |
lighting |
standard |
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated |
ENERGY STAR Qualified;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;LM79 and/or LM80 Tested;EMI/RFI Compliant;IP66 Rated;cULus Listed |