Item Comparison: LT460WH6930R, RL460WH830PK

Item

LT460WH6930R - 4" 8W Led Retro 30K - Halo

LT460WH6930R
4" 8W Led Retro 30K

$13.19 Each

$52.76 (4 Each)

QTY:
Each
Add
RL460WH830PK - 11W 4" Led Rec Downlight 30K 587LM - Cooper Halo

RL460WH830PK
11W 4" Led Rec Downlight 30K 587LM

$42.49 Each

$254.94 (6 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 3,003 22
Vendor Halo Cooper Halo
Catalog Number LT460WH6930R RL460WH830PK
Manufacturer Number LT460WH6930R RL460WH830PK
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Architectural & Specification Lighting Led General Purpose Lighting
UNSPSC 32151502 - Light module 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083746163 00080083669844
Weight per package 0.75 (lbs/each) 0.55 (lbs/each)
Description LT460WH6930R 4" 8W Led Retro 30K
4" Led Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White
RL460WH830PK 11W 4" Led Rec Downlight 30K 587LM
4" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 3000 K, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.19 (Each) $42.49 (Each)
Carton/Reel $13.19 (1 Each) $42.49 (1 Each)
Standard Packaging/Reel $52.76 (4 Each) $254.94 (6 Each)
amperage rating 0.067 at 120V 87.5m
Ballast Type - LED Driver
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Number of Lamps - 1 PH
Voltage Rating 120V ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage 8W 9.6W
Height - 52062
Length - 6.5 in
Width - 6.75 in
Description 4" 8W LED RETRO 30K 11W 4" LED REC DOWNLIGHT 30K 587LM
extra long description CLS LT460WH6930R LT4 RETRO BAFFLE 9 -
Long Description 4" LED Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White 4" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 3000 K, White
Product Type LT4 Retro Baffle 90CRI 3000K 600 LM Dob Halo RL4 WH 80CRI 3000K PK
Special Features LED retrofit shallow lens downlight with baffle trim ENERGY STAR® certified
Brand HALO Cooper Halo
Manufacturers Part Number LT460WH6930R RL460WH830PK
sub brand - RL4 Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED GENERAL PURPOSE LIGHTING
Type 4" LT4 LED Retrofit Trim Kit RL4 LED
Application lighting lighting
Mounting - Recessed
standard UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite Energy Star Qualfied
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat