Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Juno |
Halo |
Catalog Number |
65BEMWSWW590CRIM |
LT56069FS351EWHR |
Manufacturer Number |
65BEMW SWW5 90CRI M6 |
LT56069FS351EWHR |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
32151502 - Light module
|
UPC/EAN/GTIN |
00194994160564 |
00080083162482 |
Weight per package |
0.7 (lbs/each) |
0.75 (lbs/each) |
Description |
65BEMWSWW590CRIM 6" 11W Led Recessed Trim 27/30/35/40/50K 900LM
The E Series Combines Dependable Performance and Low Cost With The Virtually Maintenance-Free, Energy-Saving Benefits At 50, 000 Hour Rated-Life Led. Ideal For Both Retrofitting and New Construction In A Variety Of Residential and Light Commercial Settings Such As Multifamily Residences, Retail Shops and Offices.
|
LT56069FS351EWHR *Delisted* 6" 10W Led Retro 30/40/50K 600LM
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White Flange
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.80 (Each) |
$15.79 (Each) |
Carton/Reel |
$18.80 (1 Each) |
$15.79 (1 Each) |
Standard Packaging/Reel |
$112.80 (6 Each) |
$63.16 (4 Each) |
|
Lamp Included |
Yes |
- |
Lamp Type |
LED - Dynamic |
- |
Material |
Aluminum |
- |
Number of Lamps |
1 |
- |
Shape |
Round |
- |
Voltage Rating |
120 V |
- |
Wattage |
13.9 |
- |
|
Color |
White |
- |
Finish |
Matte |
- |
Style |
CONTEMPORARY |
- |
|
Height |
3.67 |
- |
Length |
7.63 |
- |
Width |
7.63 |
- |
|
Construction |
Retrofit |
- |
Description |
6" 11W LED RECESSED TRIM 27/30/35/40/50K 900LM |
*DELISTED* 6" 10W LED RETRO 30/40/50K 600LM |
extra long description |
LITH 65BEMW SWW5 90CRI M6 6IN Juno |
CLS LT56069FS351EWHR LT56 RETROFIT, |
Features |
Design Select |
- |
Long Description |
The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits at 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. |
5/6-inch LED retrofit module, baffle trim,600 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V,Matte White Flange |
Product Type |
6IN Juno E Series Baffle Retrofit Downli |
LT56 Retrofit, 600LM, 30-50K, MW, Baffle |
Special Features |
- |
Available with smooth splay or baffle trim |
|
average life |
50,000 |
- |
dimensions |
7.625 x 7.625 x 3.667 |
- |
dimmable |
Yes |
- |
Hardware |
Yes |
- |
lumens |
1200 LM,900 LM |
- |
media |
Yes |
- |
Warranty |
5 |
- |
|
Brand |
JUNO |
HALO |
Manufacturers Part Number |
65BEMW SWW5 90CRI M6 |
LT56069FS351EWHR |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Trim |
5/6" LT4 LED Retrofit Trim Kit |
|
aperture size |
5 IN,6 IN |
- |
|
Application |
Hospitality,Residential,Retail,Retrofit |
lighting |
environmental conditions |
Indoor,Outdoor |
- |
Mounting |
Recessed |
- |
standard |
CSAusCA Title 20,CA Title 24,ENERGY STAR,JA8 |
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|