Nacogdoches |
339 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
LT56079FS1EWHR |
65SEMWLED40K90C |
Manufacturer Number |
LT56079FS1EWHR |
65SEMW LED 40K 90CRI M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led General Purpose Lighting -
Led Recessed General Purpose L
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083284047 |
00191848772287 |
Weight per package |
0.78 (lbs/each) |
1.2999 (lbs/each) |
Description |
LT56079FS1EWHR 6" 8W Led Retro Baffle 27K/3K/35K/4K/5K 750LM Dim
5/6 Inch Led Retrofit Module With Baffle, 750 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White
|
65SEMWLED40K90C 6" 10W Led Trim 40K 90CRI Smooth Reflector
00191848772287|0191848|191848772287|19184877228|77228|65SEMW Led 40K 90CR1 M6|65SEMW Led 40K 90CRI M6|65SEMWLED40K90CRIM6|65SEMW-Led-40K-90CRI-M6|Retrofit Kit|Acuity Brands 65SEMW Led 40K 90CR1 M6|Acuity Brands 65SEMW Led 40K 90CRI M6|Acuity Brands 65SEMWLED40K90CRIM6|Acuity Brands 65SEMW-Led-40K-90CRI-M6|Lithonia 65SEMW Led 40K 90CR1 M6|Lithonia 65SEMW Led 40K 90CRI M6|Lithonia 65SEMWLED40K90CRIM6|Lithonia 65SEMW-Led-40K-90CRI-M6|Lithonia Lighting 65SEMW Led 40K 90CR1 M6|Lithonia Lighting 65SEMW Led 40K 9
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.99 (Each) |
$15.61 (Each) |
Carton/Reel |
$12.99 (1 Each) |
$15.61 (1 Each) |
Standard Packaging/Reel |
$12.99 (1 Each) |
$15.61 (1 Each) |
|
amperage rating |
- |
Warehouse/Storage |
Lamp Included |
- |
Yes |
Lamp Type |
- |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
Material |
- |
Aluminum |
Voltage Rating |
- |
120 |
Wattage |
- |
12 |
|
Color |
- |
White |
Finish |
- |
SensorSwitch |
|
Height |
- |
3.46 |
Length |
- |
not applicable |
Width |
- |
8.87 |
|
Construction |
- |
Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential |
Description |
6" 8W LED RETRO BAFFLE 27K/3K/35K/4K/5K 750LM DIM |
6" 10W LED TRIM 40K 90CRI SMOOTH REFLECTOR |
extra long description |
CLS LT56079FS1EWHR 5/6" LT 5CCT 750 |
LITH 65SEMW-LED-40K-90CRI-M6 Retrof |
Long Description |
5/6 inch LED retrofit module with baffle, 750 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White |
00191848772287|0191848|191848772287|19184877228|77228|65SEMW LED 40K 90CR1 M6|65SEMW LED 40K 90CRI M6|65SEMWLED40K90CRIM6|65SEMW-LED-40K-90CRI-M6|Retrofit Kit|Acuity Brands 65SEMW LED 40K 90CR1 M6|Acuity Brands 65SEMW LED 40K 90CRI M6|Acuity Brands 65SEMWLED40K90CRIM6|Acuity Brands 65SEMW-LED-40K-90CRI-M6|LITHONIA 65SEMW LED 40K 90CR1 M6|LITHONIA 65SEMW LED 40K 90CRI M6|LITHONIA 65SEMWLED40K90CRIM6|LITHONIA 65SEMW-LED-40K-90CRI-M6|Lithonia Lighting 65SEMW LED 40K 90CR1 M6|Lithonia Lighting 65SEMW LED 40K 9 |
Product Type |
5/6" LT 5CCT 750LM |
Retrofit Kit |
Special Features |
Compatible with most recessed housings |
- |
|
average life |
- |
Education,Government,Hospitality,Offices & Banks,Residential,Retail |
Bundle Diameter |
- |
Light Commercial, Residential, Restroom |
Fixture Type |
- |
Open Office, Retail |
pallet quantity |
- |
300 |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
LT56079FS1EWHR |
65SEMW LED 40K 90CRI M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
- |
RETROFIT KIT |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
Open Office, Retail |
environmental conditions |
- |
Classroom, Conference Room, Corridor |
Mounting |
- |
Recessed |
standard |
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated |
CA Title 24, CSA, cUL, ENERGY STAR |