Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
TCP |
Catalog Number |
LT560WH6930R |
LED12DR5630K |
Manufacturer Number |
LT560WH6930R |
LED12DR5630K |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
N/A
|
UPC/EAN/GTIN |
00080083746187 |
00762148241034 |
Weight per package |
0.75 (lbs/each) |
1.0499 (lbs/each) |
Description |
LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
|
LED12DR5630K 12W Led 5"/6" Rec DWNLT 30K
12W 5"-6" Recess Downlight 30K Bulb Shape: DR56 Wattage: 12W Incandescent Equiv: 65W Color Temp: 3000K Voltage: 120V Dimmable: Yes Energy Star: No
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.59 (Each) |
$15.00 (Each) |
Carton/Reel |
$11.59 (1 Each) |
$15.00 (1 Each) |
Standard Packaging/Reel |
$46.36 (4 Each) |
$15.00 (1 Each) |
|
amperage rating |
0.083 at 120V |
- |
Lamp Type |
LED |
- |
Shape |
- |
DR56 |
Voltage Rating |
120V |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
10 W |
51869 |
|
color rendering index (cri) |
- |
82 W |
color temperature |
- |
3000 k |
Finish |
- |
WHITE GLOSS |
|
Description |
6" 10W LED RETRO 30K |
12W LED 5"/6" REC DWNLT 30K |
extra long description |
CLS LT560WH6930R LT56 RETRO BAFFLE |
- |
Long Description |
LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White |
12W 5"-6" RECESS DOWNLIGHT 30K Bulb Shape: DR56 Wattage: 12W Incandescent Equiv: 65W Color Temp: 3000K Voltage: 120V Dimmable: Yes Energy Star: No |
Product Type |
LT56 Retro Baffle 90CRI 3000K 600 LM Dob |
12W 5-6 Inch Recess Downlight 30K |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
Damp Location |
|
average life |
- |
PIPE ROLLER HANGER, ROLLER TYPE; LOW CARBON STEEL MATERIAL; 10 INCH MIN. PIPE SIZE; 10 INCH MAX. PIPE SIZE; 10 MIN. PIPE SIZE - DECIMAL; 10 MAX. PIPE SIZE - DECIMAL; 10 MIN. PIPE SIZE - FRACTIONAL; 10 MAX. PIPE SIZE - FRACTIONAL; 965 LOAD RATING IN LB |
Base |
- |
E26 |
beam angle |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
dimmable |
- |
Yes Yes/No |
lumens |
- |
RDH |
|
Brand |
HALO |
TCP |
Manufacturers Part Number |
LT560WH6930R |
LED12DR5630K |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
- |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
Commercial/Residential |
standard |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite |