Item Comparison: LT560WH6930R, RL560WH6930

Item

LT560WH6930R - 6" 10W Led Retro 30K - Halo

LT560WH6930R
6" 10W Led Retro 30K

$11.59 Each

$46.36 (4 Each)

QTY:
Each
Add
RL560WH6930 - *Discontinued* 6" Led Retro 30K 600LM 90cri - Halo

RL560WH6930
*Discontinued* 6" Led Retro 30K 600LM 90cri

$24.89 Each

$24.89 (1 Each)

QTY:
Each
Add
Nacogdoches 34 0
All Stores 10,335 23
Vendor Halo Halo
Catalog Number LT560WH6930R RL560WH6930
Manufacturer Number LT560WH6930R RL560WH6930
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083746187 00080083690602
Weight per package 0.75 (lbs/each) 0.9 (lbs/each)
Description LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
RL560WH6930 *Discontinued* 6" Led Retro 30K 600LM 90cri
00080083690602|0080083|080083690602|08008369060|69060|RL560WH6930|Halo RL56 WH 600LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH6930|Cooperlighting RL560WH6930|Eaton / Cooper Lighting RL560WH6930|Eaton Cooper Lighting RL560WH6930|Eeton Cooper Lighting RL560WH6930|Halo - Cooper Lighting RL560WH6930|Halo - Recessed RL560WH6930
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $24.89 (Each)
Carton/Reel $11.59 (1 Each) $24.89 (1 Each)
Standard Packaging/Reel $46.36 (4 Each) $24.89 (1 Each)
amperage rating 0.083 at 120V 5.625 IN Length 5.375 IN Width 1.125 IN Height
Lamp Type LED LED
Voltage Rating 120V 120
Wattage 10 W 8 W
Style - 5.625 IN Length 5.375 IN Width 1.125 IN Height
Description 6" 10W LED RETRO 30K *DISCONTINUED* 6" LED RETRO 30K 600LM 90CRI
extra long description CLS LT560WH6930R LT56 RETRO BAFFLE ETNCL-CAN RL560WH6930 HALO RL56 WH
Long Description LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White 00080083690602|0080083|080083690602|08008369060|69060|RL560WH6930|HALO RL56 WH 600LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH6930|CooperLighting RL560WH6930|Eaton / Cooper Lighting RL560WH6930|Eaton Cooper Lighting RL560WH6930|Eeton Cooper Lighting RL560WH6930|HALO - COOPER LIGHTING RL560WH6930|Halo - Recessed RL560WH6930
Product Type LT56 Retro Baffle 90CRI 3000K 600 LM Dob Halo RL56 WH 600LM 90CRI 3000K, C&I, LD
Special Features LED retrofit shallow lens downlight with baffle trim 5.625 IN Length 5.375 IN Width 1.125 IN Height
Brand HALO Cooper Halo
Manufacturers Part Number LT560WH6930R RL560WH6930
sub brand - Prevail Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit RL56 LED
Manufacturer Status - Inactive
Status - Inactive
Application lighting lighting
standard UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat