Item Comparison: LU1000EC0, LU1000EC0

Item

LU1000EC0 - 1000W E25 High Pressure Sodium Clear Mogul Base - Ge Traditional Lamps

LU1000EC0
1000W E25 High Pressure Sodium Clear Mogul Base

$89.43 Each

$536.58 (6 Each)

QTY:
Each
Add
LU1000EC0 - 1000W E25 HPS E39BASED Clear 21K TCLP Test - Sylvania

LU1000EC0
1000W E25 HPS E39BASED Clear 21K TCLP Test

$56.89 Each

$341.34 (6 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 121 131
Vendor Ge Traditional Lamps Sylvania
Catalog Number LU1000EC0 LU1000EC0
Manufacturer Number LU1000/ECO LU1000/ECO/67307
Category Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps
Classification Sodium Sodium
UNSPSC 39101617 - High pressure sodium lamp HID 39101617 - High pressure sodium lamp HID
UPC/EAN/GTIN 00043168440585 00046135673078
Weight per package 0.96 (lbs/each) 1.08 (lbs/each)
Description LU1000EC0 1000W E25 High Pressure Sodium Clear Mogul Base
High Pressure Sodium Lamp, 22, 2100 K, 140000 LM Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S52 Ansi Ballast Code, Non Dimmable, 3.125 In Diameter, 15.06 In Length, 24.75 % Mercury Content, 0.96 LB
LU1000EC0 1000W E25 HPS E39BASED Clear 21K TCLP Test
1000W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, E25 Bulb, Universal Burn, Clear, 2100K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $89.43 (Each) $56.89 (Each)
Carton/Reel $89.43 (1 Each) $56.89 (1 Each)
Standard Packaging/Reel $536.58 (6 Each) $341.34 (6 Each)
Lamp Type - HIGH PRESSURE SODIUM
Material Glass -
Shape - E25
Voltage Rating 456 V 250
Wattage 1000 W 1000
Base Type Mogul -
Color Clear -
Color Rendering Index 22 -
color rendering index (cri) 22.0 22
color temperature 2100 K 2100
Finish Clear Clear
Style Open or enclosed fixtures -
Diameter 3.125 in -
Length 15.06 in -
Size - 15.08
Additional Information E25 Shape -
Description 1000W E25 HIGH PRESSURE SODIUM CLEAR MOGUL BASE 1000W E25 HPS E39BASED CLEAR 21K TCLP TEST
extra long description GEL LU1000/ECO 44058 LUCALOX SYL LU1000/ECO/67307 LU1000ECO 6/CS
Long Description High Pressure Sodium Lamp, 22, 2100 K, 140000 lm Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ h Average Life, Mogul Base, S52 ANSI Ballast Code, Non Dimmable, 3.125 in Diameter, 15.06 in Length, 24.75 % Mercury Content, 0.96 lb 1000W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, E25 bulb, universal burn, clear, 2100K
Product Type High Pressure Sodium Lamp LU1000ECO 6/CS 1/Sku
Short Description High Pressure Sodium Lamp, 2100K, 22 CRI, 140000 lm, 1000W, 456V, Mogul -
Special Features 15.06IN Length -
ANSI Ballast Code S52 -
average life 24000+ h 24000
Base Mogul Screw (E39) E39 Mogul
Brightness (Lumens) 140000 lm -
Fixture Type - Open
lumens 130000.0 130000
Mercury Content 24.75 % -
package quantity 6 CA -
Brand GE Current, a Daintree company SYLVANIA
Manufacturers Part Number LU1000/ECO LU1000/ECO/67307
Category Description SODIUM SODIUM
Type - High Intensity Discharge (HID)
Weight 0.96 lb -
Application Universal burning position -
standard - S52
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat