Item Comparison: LU100MED, LU100MED

Item

LU100MED - 100W B17 High Pressure Sodium Clear Medium Base - Sylvania

LU100MED
100W B17 High Pressure Sodium Clear Medium Base

$38.54 Each

$770.80 (20 Each)

QTY:
Each
Add
LU100MED - 100W B17 High Pressure Sodium Clear Medium Base - Ge Traditional Lamps

LU100MED
100W B17 High Pressure Sodium Clear Medium Base

$48.24 Each

$289.44 (6 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 130 49
Vendor Sylvania Ge Traditional Lamps
Catalog Number LU100MED LU100MED
Manufacturer Number LU100/MED/67506 LU100/MED/ECO
Category Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps
Classification Sodium Sodium
UNSPSC 39101617 - High pressure sodium lamp HID 39101617 - High pressure sodium lamp HID
UPC/EAN/GTIN 00046135675065 00043168132503
Weight per package 0.26 (lbs/each) 0.18 (lbs/each)
Description LU100MED 100W B17 High Pressure Sodium Clear Medium Base
100W Lumalux High Pressure Sodium Hid Lamp, E26 Based, E17 Bulb, Universal Burn, Clear, 2100K
LU100MED 100W B17 High Pressure Sodium Clear Medium Base
High Pressure Sodium Lamp, 22, 2100 K, 9500 LM Brightness (Lumens), 100 W, 110 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S54ZL Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Length, 15.84 % Mercury Content, 0.18 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.54 (Each) $48.24 (Each)
Carton/Reel $38.54 (1 Each) $48.24 (1 Each)
Standard Packaging/Reel $770.80 (20 Each) $289.44 (6 Each)
Material Glass Glass
Shape E17 -
Voltage Rating 55 V 110 V
Wattage 100 100.0
Base Type E26 Medium Mogul
Color - Clear
Color Rendering Index 22 22
color rendering index (cri) 22 22.0
color temperature 2100 2100 K
Finish Clear Clear
Style - Open or enclosed fixtures
Diameter 2.126 in;54 mm 2.125 in
Length 5.43 in 5.43 in
Size 5.43 -
Additional Information E17 Shape E17 Shape
Description 100W B17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE 100W B17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE
extra long description SYL LU100/MED/67506 LU100MED 20/CS GEL LU100/MED/ECO 13250 LUCALOX
Long Description 100W LUMALUX high pressure sodium HID lamp, E26 based, E17 bulb, universal burn, clear, 2100K High Pressure Sodium Lamp, 22, 2100 K, 9500 lm Brightness (Lumens), 100 W, 110 V, Clear, Glass Material, 24000+ h Average Life, Mogul Base, S54ZL ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Length, 15.84 % Mercury Content, 0.18 lb
Product Type LU100MED 20/CS 1/Sku High Pressure Sodium Lamp
Short Description High Pressure Sodium Lamp, 2100K, 22 CRI, 9500 lm (Horizontal);8000 lm (Vertical), 100W, 55V, E26 Medium High Pressure Sodium Lamp, 2100K, 22 CRI, 9500 lm, 100W, 110V, Mogul
Special Features - 5.5IN Length
ANSI Ballast Code S54 S54ZL
average life 24000+ h 24000+ h
Base E26 Medium Medium Screw (E26)
Brightness (Lumens) 9500 lm (Horizontal);8000 lm (Vertical) 9500 lm
Fixture Type Open -
lumens 9500 9500.0
Mercury Content - 15.84 %
package quantity 20 CA 6 CA
Brand Sylvania-Ledvance GE Current, a Daintree company
Manufacturers Part Number LU100/MED LU100/MED/ECO
Category Description SODIUM SODIUM
Type High Intensity Discharge (HID) -
Weight 0.26 lb 0.18 lb
Application General Lighting General Lighting
standard S54 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat