Item Comparison: LW12, 12LWZJ

Item

LW12 - 1/2'' Lock Washer - LH Dottie

LW12
1/2'' Lock Washer

$0.0979 Each

$9.79 (100 Each)

QTY:
Each
Add
12LWZJ - 1/2 Split Lock Washer Zinc - Peco Fasteners

12LWZJ
1/2 Split Lock Washer Zinc

$0.11 Each

$264.00 (2400 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 27,200 49,700
Vendor LH Dottie Peco Fasteners
Catalog Number LW12 12LWZJ
Manufacturer Number LW12 12LWZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161801 - Locking washers 31161801 - Locking washers
UPC/EAN/GTIN 00781002310457 00705591962941
Weight per package 0.014 (lbs/each) 0.0127 (lbs/each)
Description LW12 1/2'' Lock Washer
Lock Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 1/2 In Drive Size, 1/2 In Inside, 0.01 LB
12LWZJ 1/2 Split Lock Washer Zinc
Split Lock Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 0.125 In Thickness, 1/2 In Inside, 0.869 In Outside Diameter, 1.27 LB
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.10 (Each) $0.11 (Each)
Carton/Reel $9.79 (100 Each) $11.00 (100 Each)
Standard Packaging/Reel $9.79 (100 Each) $264.00 (2400 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter 1/2 in (ID) 1/2 in (ID)
Thickness - 0.125 in
Description 1/2'' LOCK WASHER 1/2 SPLIT LOCK WASHER ZINC
extra long description DOTTIE LW12 1/2" Lock Washers Zinc PECO 12LWZJ 1/2 SPLIT LOCK WASHER Z
Features Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox(TM) Up to 2 IN -
Long Description Lock Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 1/2 in Drive Size, 1/2 in Inside, 0.01 lb Split Lock Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 0.125 in Thickness, 1/2 in Inside, 0.869 in Outside Diameter, 1.27 lb
Product Type Lock Washer 1/2 Split Lock Washer Zinc 96294
Short Description Lock Washer, Steel, Zinc Plated, 1/2 in (ID) Split Lock Washer, Steel, Zinc Plated, 1/2 in (ID)
Special Features Features: Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox Up to 2 IN -
Drive Size 1/2 in -
Inside Diameter 1/2 in 1/2 in
outside diameter - 0.869 in
package quantity 100 CT 6 PK/CT;100 PK
Brand L.H. Dottie CO. Peco Fasteners, Inc.
Manufacturers Part Number LW12 12LWZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type LOCK WASHER WASHER
minimum qty - 100
Weight 0.01 lb 1.27 lb
Application Screws, Bolts, General Use -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat