Item Comparison: 18053, M21375C342

Item

18053 - Rhino 3/8" White Heat Shrink Tubes - Dymo

18053
Rhino 3/8" White Heat Shrink Tubes

$82.38 Each

$411.90 (5 Each)

QTY:
Each
Add
M21375C342 - Heat Shrink Labels, 0.375" Dia X 7', BK/WH - Brady®

M21375C342
Heat Shrink Labels, 0.375" Dia X 7', BK/WH

$81.96 Each

$81.96 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 78 330
Vendor Dymo Brady®
Catalog Number 18053 M21375C342
Manufacturer Number 784-18053 M21-375-C-342
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Heat/Cold Shrink Wire Lube, Markers, & Ties
UNSPSC 39131502 - Heat shrink wire marker 39131502 - Heat shrink wire marker
UPC/EAN/GTIN 00071701180537 00662820899969
Weight per package 0.08 (lbs/each) 0.165 (lbs/each)
Description 18053 Rhino 3/8" White Heat Shrink Tubes
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, 1500 Psi Tensile Strength, 1.5 M Length, 3/8 In (Dia.) Width, 0.5 Mil Thickness
M21375C342 Heat Shrink Labels, 0.375" Dia X 7', BK/WH
BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.375" Dia X 7' L
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $82.38 (Each) $81.96 (Each)
Carton/Reel $411.90 (5 Each) $81.96 (1 Each)
Standard Packaging/Reel $411.90 (5 Each) $81.96 (1 Each)
Material Polyolefin Heat-shrink Polyolefin
Voltage Rating 600 Volt -
Wire Size - 0.375 in Dia x 7 ft L
Background Color White -
Color Black on White -
Finish - Matte
Legend Color Black Black on White
Diameter - 0.375 in Diameter as Supplied
Length 1.5 m 7
Size - 0.645 in H
Thickness 0.5 mil -
Width 3/8 in (Dia.) -
Additional Information RoHS Compliant; Tube Width 3/8 Inch; Applicable Standard MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 -
Commodity Description Markers & Marking Tapes -
Description RHINO 3/8" WHITE HEAT SHRINK TUBES HEAT SHRINK LABELS, 0.375" DIA X 7', BK/WH
extra long description HEAT SHRINK TYPE; POLYOLEFIN MATERIAL; BLACK ON WHITE COLOR; 5 FOOT; RHINO 4200 PRINTER TYPE; ROHS/REACH COMPLIANT; WIDTH 3/8 INCH; VOLTAGE RATING 600 VOLT; SHRINK RATIO 3:1; THICKNESS 0.5 MILLIMETER; TEMPERATURE RATING 257 DEG F; APPLICATION INDUSTRIAL; APPLICABLE STANDARD UL 224, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 BRADY M21-375-C-342 CART M21 B342 .
Features DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces. Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
Long Description Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, 1500 psi Tensile Strength, 1.5 m Length, 3/8 in (Dia.) Width, 0.5 mil Thickness BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.375" Dia x 7' L
Product Type Heat Shrink Tube Cart M21 B342 .645INX7FT Permasleeve
Short Description 3/8" Heat Shrink Tube, Black, 1.5 m L -
Special Features Heat/Cold Resistant;UV Light Resistant;Oil Resistant;Water Resistant;Chemical Resistant Heat Shrink
package quantity 1 CT;5 PK -
Shrink Ratio 3:1 3:1
Standards Met RoHS Compliant;MIL-M-81531;MIL-STD-202G;SAE-DTL-23053/5;UL Listed 224 -
Tensile Strength 1500 psi -
Brand Newell (Dymo) Brady®
Manufacturers Part Number 18053 M21-375-C-342
sub brand DYMO -
Category Description HEAT/COLD SHRINK WIRE LUBE, MARKERS, & TIES
Type HEAT SLEEVE
Application Industrial Electrical Labeling;Wire and Cable Labeling
Approval UL 224 -
standard - ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Temperature Rating 257 Deg F -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat