Item Comparison: M21750499, 18489

Item

M21750499 - Nylon Labels, 0.75" X 16', BK/WH - Brady®

M21750499
Nylon Labels, 0.75" X 16', BK/WH

$40.19 Each

$40.19 (1 Each)

QTY:
Each
Add
18489 - Rhino 3/4" White Flexible Nylon Labels - Dymo

18489
Rhino 3/4" White Flexible Nylon Labels

$52.99 Each

$264.95 (5 Each)

QTY:
Each
Add
Nacogdoches 27 0
All Stores 1,290 21
Vendor Brady® Dymo
Catalog Number M21750499 18489
Manufacturer Number M21-750-499 784-18489
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 55121612 - Printer labels 55121600 - Labels
UPC/EAN/GTIN 00662820899655 00071701184894
Weight per package 0.168 (lbs/each) 0.12 (lbs/each)
Description M21750499 Nylon Labels, 0.75" X 16', BK/WH
Nylon Cloth Labels 0.75 In W X 16 FT L Black On White
18489 Rhino 3/4" White Flexible Nylon Labels
Nylon Label, White, Black Legend Color, Graphic, 11-1/2 FT Length, 3/4 In Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.19 (Each) $52.99 (Each)
Carton/Reel $40.19 (1 Each) $264.95 (5 Each)
Standard Packaging/Reel $40.19 (1 Each) $264.95 (5 Each)
Material - Nylon
Background Color - White
Finish Matte -
Legend Color - Black
Length - 11-1/2 ft
Width - 3/4 in
Additional Information - RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Commodity Description - Markers & Marking Tapes
Description NYLON LABELS, 0.75" X 16', BK/WH RHINO 3/4" WHITE FLEXIBLE NYLON LABELS
extra long description BRADY M21-750-499 Label Nylon 0.75i ADHESIVE TYPE; NYLON MATERIAL; 11-1/2 FOOT; 3/4 INCH; LABELING WIRE, CABLE AND ROUNDED SURFACE APPLICATION; 1 ROLL PER BOX QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI AND ISO, OSHA
Features High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments. DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces.
Long Description Nylon Cloth Labels 0.75 in W x 16 ft L Black on White Nylon Label, White, Black Legend Color, Graphic, 11-1/2 ft Length, 3/4 in Width
Product Type Label Nylon 0.75IN X 16FT BK/WT Nylon Label
Short Description - 3/4" Nylon Label, Black, 11-1/2 ft L
Special Features - Industrial-Strength Tear-Proof Adhesive Resists Moisture, Extreme Temperatures
Graphic Color - BLACK
included 1 Continuous Roll (16 Feet) -
package quantity - 1 CT;5 PK
Printer Type - THERMAL TRANSFER
Standards Met - RoHS Compliant;UL Listed 969;ANSI;OSHA
Text/Graphic - Graphic
Brand Brady® Newell (Dymo)
Manufacturers Part Number M21-750-499 18489
sub brand - DYMO
Category Description TAPE TAPE
Type - ADHESIVE
Application - Industrial;Labeling Wire;Cable and Rounded Surface
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat