Item Comparison: MARHLA, MARLA

Item

MARHLA - Maestro Remote Dimmer Light Almond - Lutron

MARHLA
Maestro Remote Dimmer Light Almond

$25.80 Each

$25.80 (1 Each)

QTY:
Each
Add
MARLA - Maestro Remote Light Almond - Lutron

MARLA
Maestro Remote Light Almond

$25.80 Each

$154.80 (6 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 62 1
Vendor Lutron Lutron
Catalog Number MARHLA MARLA
Manufacturer Number MA-RH-LA MA-R-LA
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557509992 00027557482707
Weight per package 0.2 (lbs/each) 0.2 (lbs/each)
Description MARHLA Maestro Remote Dimmer Light Almond
Maestro Companion Dimmer For Multi-Location Use, 120V, Gloss Finish, Clamshell Packaging In Light Almond
MARLA Maestro Remote Light Almond
Maestro Companion Dimmer For Multi-Location Use, 120V, Gloss Finish In Light Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.80 (Each) $25.80 (Each)
Carton/Reel $25.80 (1 Each) $25.80 (1 Each)
Standard Packaging/Reel $25.80 (1 Each) $154.80 (6 Each)
Material Plastic/Metal Plastic/Metal
Poles 1 1
Description MAESTRO REMOTE DIMMER LIGHT ALMOND MAESTRO REMOTE LIGHT ALMOND
extra long description LUT MA-RH-LA MAESTRO REMOTE DIMMER LUT MA-R-LA MAESTRO REMOTE LIGHT AL
Features For Use with Maestro Multi-Location dimmer switches only. Companion dimmer switches allow you to dim from either end of a hallway. Use up to nine companion dimmers with only one Maestro Multi-Location dimmer switch. Coordinating Claro wall plates and accessories sold separately. For Use with Maestro Multi-Location dimmer switches only. Companion dimmer switches allow you to dim from either end of a hallway. Use up to nine companion dimmers with only one Maestro Multi-Location dimmer switch. Coordinating Claro wall plates and accessories sold separately.
Long Description Maestro Companion dimmer for multi-location use, 120V, Gloss finish, clamshell packaging in light almond Maestro Companion dimmer for multi-location use, 120V, Gloss finish in light almond
Product Type Maestro Remote Dimmer Maestro Remote Light Almondmaestro Remote Light Almond
Special Features For true multi-location dimming from every location; use up to nine companion dimmers with only one Maestro multi-location dimmer. Use standard 3-way wiring. 120V For true multi-location dimming from every location; use up to nine companion dimmers with only one Maestro multi-location dimmer. Use standard 3-way wiring. 120V
media Yes Yes
Brand Lutron Lutron
Manufacturers Part Number MA-RH-LA MA-R-LA
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Companion dimmer, clamshell packaging Companion Dimmer
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104
standard UL, CSA, NOM, FCC, IC, ISO 9001 UL, CSA, NOM, FCC, IC, ISO 9001
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat