Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
12X1HBG2ZJ |
MB121 |
Manufacturer Number |
12X1HBG2ZJ |
MB121 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161620 - Hexagonal bolts
|
31161620 - Hexagonal bolts
|
UPC/EAN/GTIN |
00705591963382 |
00781002588528 |
Weight per package |
0.0874 (lbs/each) |
0.086 (lbs/each) |
Description |
12X1HBG2ZJ 1/2-13 X 1 Hex Bolt Grade 2 Zinc
1/2-13 X 1 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
|
MB121 1/2''-13 X 1'' HH Tap Bolt
Hex Head Tap Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2 Grade, 1 In. Length, 1/2 In. Diameter, Full Thread, 3/4 In. Head Size
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.73 (Each) |
$0.73 (Each) |
Carton/Reel |
$36.32 (50 Each) |
$36.33 (50 Each) |
Standard Packaging/Reel |
$217.95 (300 Each) |
$36.33 (50 Each) |
|
Material |
Steel |
Low Carbon Steel |
|
|
Diameter |
1/2 |
1/2 |
Length |
1 |
1 |
Size |
- |
1/2 x 1 |
Width |
- |
3/4 in |
|
Description |
1/2-13 X 1 HEX BOLT GRADE 2 ZINC |
1/2''-13 X 1'' HH TAP BOLT |
extra long description |
PECO 12X1HBG2ZJ 1/2-13X1 HEX BOLT G |
DOTTIE MB121 1/2 X 1 Hex Head Tap B |
Features |
- |
Continuous Thread Allows for Take up Adjustment, Machine Bolt |
Long Description |
1/2-13 X 1 HEX TAP BOLT GRADE 2 ZINC PLATED (FULLY THREADED) |
Hex Head Tap Bolt, Low Carbon Steel material, Zinc Plated Finish, 2 grade, 1 in. length, 1/2 in. diameter, Full thread, 3/4 in. head size |
Product Type |
Hex Bolt |
Tap Bolt |
Short Description |
Hex Bolt, Steel, Zinc Plated, 1 in, 1/2 in - 13, 1/2 in |
Tap Bolt, Low Carbon Steel, Zinc Plated, 1 in, 1/2 in |
Special Features |
- |
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt |
|
Drive Type |
Hex |
Hex |
Grade |
2 |
2 |
Head Size |
- |
3/4 |
Head Style |
Hex |
Hex |
Head Type |
Hex |
Hex |
Material Grade |
- |
2 |
package quantity |
1 PK/CT;50 PK |
50 CT |
Thread Length |
- |
1 in |
Thread Size |
1/2 in - 13 |
- |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
12X1HBG2ZJ |
MB121 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Bolt |
Hex Head Tap Bolt |