Item Comparison: MB141, 14X1HBG2ZJ

Item

MB141 - 1/4''-20 X 1'' HH Tap Bolt - LH Dottie

MB141
1/4''-20 X 1'' HH Tap Bolt

$0.1716 Each

$17.16 (100 Each)

QTY:
Each
Add
14X1HBG2ZJ - 1/4-20 X 1 Hex Bolt Grade 2 Zinc - Peco Fasteners

14X1HBG2ZJ
1/4-20 X 1 Hex Bolt Grade 2 Zinc

$0.2068 Each

$248.16 (1200 Each)

QTY:
Each
Add
Nacogdoches 2,500 0
All Stores 50,378 73,801
Vendor LH Dottie Peco Fasteners
Catalog Number MB141 14X1HBG2ZJ
Manufacturer Number MB141 14X1HBG2ZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161620 - Hexagonal bolts 31161620 - Hexagonal bolts
UPC/EAN/GTIN 00781002587040 00705591963009
Weight per package 0.018 (lbs/each) 0.0167 (lbs/each)
Description MB141 1/4''-20 X 1'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1 In Length, Zinc Plated, 7/16 In Width, 1/4 In Diameter, 1 In Thread Length, 2 Material Grade, 0.02 LB
14X1HBG2ZJ 1/4-20 X 1 Hex Bolt Grade 2 Zinc
1/4-20 X 1 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.17 (Each) $0.21 (Each)
Carton/Reel $17.16 (100 Each) $20.68 (100 Each)
Standard Packaging/Reel $17.16 (100 Each) $248.16 (1200 Each)
Material Low Carbon Steel Steel
Finish Zinc Plated Zinc
Diameter 1/4 in 1/4
Length 1 1
Size 1/4 x 1 -
Width 7/16 in -
Description 1/4''-20 X 1'' HH TAP BOLT 1/4-20 X 1 HEX BOLT GRADE 2 ZINC
extra long description DOTTIE MB141 1/4 X 1 Hex Head Tap B PECO 14X1HBG2ZJ 1/4-20X1 HEX BOLT G
Features Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Long Description Tap Bolt, Low Carbon Steel, Hex Head, 1 in Length, Zinc Plated, 7/16 in Width, 1/4 in Diameter, 1 in Thread Length, 2 Material Grade, 0.02 lb 1/4-20 X 1 HEX TAP BOLT GRADE 2 ZINC PLATED (FULLY THREADED)
Product Type Tap Bolt Hex Bolt
Short Description Tap Bolt, Low Carbon Steel, Zinc Plated, 1 in, 1/4 in Hex Bolt, Steel, Zinc Plated, 1 in, 1/4 in - 20, 1/4 in
Special Features Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Drive Type Hex Hex
Grade 2 2
Head Size 7/16 -
Head Style Hex Hex
Head Type Hex Hex
Material Grade 2 -
package quantity 100 CT 100 CT
Thread Length 1 in -
Thread Size - 1/4 in - 20
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number MB141 14X1HBG2ZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Hex Head Tap Bolt Hex Bolt
minimum qty 100 100
Weight 0.02 lb 1.67 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat