Item Comparison: 14X2HBG2ZJ, MB142

Item

14X2HBG2ZJ - 1/4-20 X 2 Hex Bolt Grade 2 Zinc - Peco Fasteners

14X2HBG2ZJ
1/4-20 X 2 Hex Bolt Grade 2 Zinc

$0.3328 Each

$199.68 (600 Each)

QTY:
Each
Add
MB142 - 1/4''-20 X 2'' HH Tap Bolt - LH Dottie

MB142
1/4''-20 X 2'' HH Tap Bolt

$0.2676 Each

$26.76 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 19,700 5,092
Vendor Peco Fasteners LH Dottie
Catalog Number 14X2HBG2ZJ MB142
Manufacturer Number 14X2HBG2ZJ MB142
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161620 - Hexagonal bolts 31161620 - Hexagonal bolts
UPC/EAN/GTIN 00705591963061 00781002587101
Weight per package 0.0304 (lbs/each) 0.0285 (lbs/each)
Description 14X2HBG2ZJ 1/4-20 X 2 Hex Bolt Grade 2 Zinc
1/4-20 X 2 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
MB142 1/4''-20 X 2'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 2 In Length, Zinc Plated, 7/16 In Width, 1/4 In Diameter, 2 In Thread Length, 2 Material Grade, 0.03 LB
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.33 (Each) $0.27 (Each)
Carton/Reel $33.28 (100 Each) $26.76 (100 Each)
Standard Packaging/Reel $199.68 (600 Each) $26.76 (100 Each)
Material Steel Low Carbon Steel
Finish Zinc Zinc Plated
Diameter 1/4 1/4 in
Length 2 2 in
Size - 1/4 X 2
Width - 7/16 in
Description 1/4-20 X 2 HEX BOLT GRADE 2 ZINC 1/4''-20 X 2'' HH TAP BOLT
extra long description PECO 14X2HBG2ZJ 1/4-20X2 HEX BOLT G DOTTIE MB142 1/4 X 2 Hex Head Tap B
Features - Continuous Thread Allows for Take up Adjustment, Machine Bolt
Long Description 1/4-20 X 2 HEX TAP BOLT GRADE 2 ZINC PLATED (FULLY THREADED) Tap Bolt, Low Carbon Steel, Hex Head, 2 in Length, Zinc Plated, 7/16 in Width, 1/4 in Diameter, 2 in Thread Length, 2 Material Grade, 0.03 lb
Product Type 1/4-20X2 Hex Bolt GRD 2 Zinc 96306 Tap Bolt
Short Description - Tap Bolt, Low Carbon Steel, Zinc Plated, 2 in, 1/4 in
Special Features - Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Drive Type - Hex
Grade 2 2
Head Size - 7/16
Head Style - Hex
Head Type Hex Hex
Material Grade - 2
package quantity - 100 CT
Thread Length - 2 in
Brand Peco Fasteners, Inc. L.H. Dottie CO.
Manufacturers Part Number 14X2HBG2ZJ MB142
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Hex Bolt Hex Head Tap Bolt
minimum qty 100 -
Weight - 0.03 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat