Nacogdoches |
700 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
MB38114 |
38X114HBG2ZJ |
Manufacturer Number |
MB38114 |
38X114HBG2ZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161620 - Hexagonal bolts
|
31161620 - Hexagonal bolts
|
UPC/EAN/GTIN |
00781002588061 |
00705591963221 |
Weight per package |
0.0485 (lbs/each) |
0.0476 (lbs/each) |
Description |
MB38114 3/8''-16 X 1-1/4'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 9/16 In Width, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1-1/4 In Thread Length, 2 Material Grade, 0.04 LB
|
38X114HBG2ZJ 3/8-16 X 1-1/4 Hex Bolt Grade 2 Zinc
Hex Bolt, Steel, 1-1/4 In Length, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 4.76 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.45 (Each) |
$0.58 (Each) |
Carton/Reel |
$45.16 (100 Each) |
$57.85 (100 Each) |
Standard Packaging/Reel |
$45.16 (100 Each) |
$347.10 (600 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/8 |
3/8 |
Length |
1-1/4 |
1-1/4 |
Size |
3/8 x 1-1/4 |
- |
Width |
9/16 in |
- |
|
Description |
3/8''-16 X 1-1/4'' HH TAP BOLT |
3/8-16 X 1-1/4 HEX BOLT GRADE 2 ZINC |
extra long description |
DOTTIE MB38114 3/8 X 1-1/4 Hex Head |
PECO 38X114HBG2ZJ 3/8-16X1-1/4 HEX |
Features |
Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
Long Description |
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 in Length, Zinc Plated, 9/16 in Width, 3/8 in - 16 Thread Size, 3/8 in Diameter, 1-1/4 in Thread Length, 2 Material Grade, 0.04 lb |
Hex Bolt, Steel, 1-1/4 in Length, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 4.76 lb |
Product Type |
Tap Bolt |
Hex Bolt |
Short Description |
Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/4 in, 3/8 in - 16, 3/8 in |
Hex Bolt, Steel, Zinc Plated, 1-1/4 in, 3/8 in - 16, 3/8 in |
Special Features |
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
|
Drive Type |
Hex |
Hex |
Grade |
2 |
2 |
Head Size |
9/16 |
- |
Head Style |
Hex |
Hex |
Head Type |
Hex |
Hex |
Material Grade |
2 |
- |
package quantity |
100 CT |
100 JR |
Thread Length |
1-1/4 in |
- |
Thread Size |
3/8 in - 16 |
3/8 in - 16 |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
MB38114 |
38X114HBG2ZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Head Tap Bolt |
Hex Bolt |