Item Comparison: MB382, 38X2HBG2ZJ

Item

MB382 - 3/8''-16 X 2'' HH Tap Bolt - LH Dottie

MB382
3/8''-16 X 2'' HH Tap Bolt

$0.5962 Each

$59.62 (100 Each)

QTY:
Each
Add
38X2HBG2ZJ - 3/8-16 X 2 Hex Bolt Grade 2 Zinc - Peco Fasteners

38X2HBG2ZJ
3/8-16 X 2 Hex Bolt Grade 2 Zinc

$0.4612 Each

$138.36 (300 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8,500 13,950
Vendor LH Dottie Peco Fasteners
Catalog Number MB382 38X2HBG2ZJ
Manufacturer Number MB382 38X2HBG2ZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161620 - Hexagonal bolts 31161620 - Hexagonal bolts
UPC/EAN/GTIN 00781002588108 00705591963269
Weight per package 0.0665 (lbs/each) 0.0696 (lbs/each)
Description MB382 3/8''-16 X 2'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 2 In Length, Zinc Plated, 9/16 In Width, 3/8 In Diameter, 2 In Thread Length, 2 Material Grade, 0.07 LB
38X2HBG2ZJ 3/8-16 X 2 Hex Bolt Grade 2 Zinc
3/8-16 X 2 Hex Tap Bolt Grade 2 Zinc Plated (Fully Threaded)
Minimum Order QTY 100 Units 50 Units
Unit/Foot $0.60 (Each) $0.46 (Each)
Carton/Reel $59.62 (100 Each) $23.06 (50 Each)
Standard Packaging/Reel $59.62 (100 Each) $138.36 (300 Each)
Material Low Carbon Steel Steel
Finish Zinc Plated Zinc
Diameter 3/8 3/8
Length 2 in 2
Size 3/8 x 2 -
Width 9/16 in -
Description 3/8''-16 X 2'' HH TAP BOLT 3/8-16 X 2 HEX BOLT GRADE 2 ZINC
extra long description DOTTIE MB382 3/8 X 2 Hex Head Tap B PECO 38X2HBG2ZJ 3/8-16X2 HEX BOLT G
Features Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Long Description Tap Bolt, Low Carbon Steel, Hex Head, 2 in Length, Zinc Plated, 9/16 in Width, 3/8 in Diameter, 2 in Thread Length, 2 Material Grade, 0.07 lb 3/8-16 X 2 HEX TAP BOLT GRADE 2 ZINC PLATED (FULLY THREADED)
Product Type Tap Bolt 3/8-16X2 Hex Bolt GRD 2 Zinc 96326
Short Description Tap Bolt, Low Carbon Steel, Zinc Plated, 2 in, 3/8 in -
Special Features Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Drive Type Hex -
Grade 2 2
Head Size 9/16 -
Head Style Hex -
Head Type Hex Hex
Material Grade 2 -
package quantity 100 CT -
Thread Length 2 in -
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number MB382 38X2HBG2ZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Hex Head Tap Bolt Hex Bolt
minimum qty 100 50
Weight 0.07 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat