Nacogdoches |
0 |
20 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CMB1212B200BTS |
MB816B200BTS |
Manufacturer Number |
CMB1212B200BTS |
MB816B200BTS |
Category |
Meter Socket Circuit Breaker C -
Residential Meter Socket Circu
|
Meter Socket Circuit Breaker C -
Residential Meter Socket Circu
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00782114858561 |
00782114858615 |
Weight per package |
42 (lbs/each) |
40.62 (lbs/each) |
Description |
CMB1212B200BTS MTR-BRKR CH 12 CKT 200A Main BRKR BTM/Top Feed Sur
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 12 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 LB
|
MB816B200BTS MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2,892.47 (Each) |
$368.72 (Each) |
Carton/Reel |
$2,892.47 (1 Each) |
$368.72 (1 Each) |
Standard Packaging/Reel |
$2,892.47 (1 Each) |
$368.72 (1 Each) |
|
amperage rating |
200 A |
200 A |
Current Rating |
200 A |
200 A |
interrupt rating |
10 kAIC |
10 kAIC |
Number of Phases |
1 |
1 |
Phase |
Single-phase |
Single-phase |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wire Size |
#6 AWG to 350 kcmil |
#6 AWG to 350 kcmil |
|
Bus Material |
Copper |
Aluminum |
|
Overall Length |
5.38 in |
5.38 in |
|
Description |
MTR-BRKR CH 12 CKT 200A MAIN BRKR BTM/TOP FEED SUR |
MTR-BRKR BR 8/16 CKT MB 200A BTM/TOP FEED SURF MNT |
extra long description |
ETN CMB1212B200BTS Mtr-Brkr,CH,12Ck |
ETN MB816B200BTS Mtr-Brkr,BR,8/16 S |
Features |
Eaton resi meter breaker, All-in-ones, 200A, C, Copper, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2200, Surface mounting, 12, Four-jaw, 1, 12, Single-phase, Ringless, Type CH breakers,120/240 Vac |
A device that may include a meter socket, main breaker and loadcenter section within the same enclosure. |
Long Description |
Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 12 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 lb |
Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 lb |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
12C, Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V |
Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C |
Special Features |
With feed through lugs |
- |
|
accessory type |
Meter Socket |
Meter Socket |
dimensions |
5.3800 IN X 14.4400 IN X 32.3800 IN |
5.3800 IN X 14.4400 IN X 32.3800 IN |
Enclosure Type |
Nema 3R |
Nema 3R |
feed type |
Top/bottom |
Top/bottom |
for use with |
- |
Type Br Breakers |
Mounting Type |
Surface Mount |
Surface Mount |
Number of Circuits |
12 |
16 |
Number of Jaws |
4 |
4 |
Overall Height |
32.38 in |
32.38 in |
Overall Width |
14.44 in |
14.44 in |
package quantity |
1 ct |
1 CA |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CMB1212B200BTS |
MB816B200BTS |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Residential meter breaker |
Residential meter breaker |
|
|
Application |
Commercial |
Commercial |
standard |
UL Listed |
UL Listed |