Item Comparison: MB816B200BTS, MB816B200BTSLVW

Item

MB816B200BTS - MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT - Eaton

MB816B200BTS
MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT

$368.72 Each

$368.72 (1 Each)

QTY:
Each
Add
MB816B200BTSLVW - 8/16C 200A Oh/Ug Meter Socket - Eaton Corp

MB816B200BTSLVW
8/16C 200A Oh/Ug Meter Socket

$517.01 Each

$517.01 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 615 10
Vendor Eaton Eaton Corp
Catalog Number MB816B200BTS MB816B200BTSLVW
Manufacturer Number MB816B200BTS MB816B200BTS
Category Meter Socket Circuit Breaker C - Residential Meter Socket Circu Enhanced Commodity Codes - Distribution Equipment
Classification Meter Sockets Meter Sockets
UNSPSC 39121102 - Meter centers or sockets -
UPC/EAN/GTIN 00782114858615 N/A
Weight per package 40.62 (lbs/each) 0
Description MB816B200BTS MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 LB
MB816B200BTSLVW 8/16C 200A Oh/Ug Meter Socket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $368.72 (Each) $517.01 (Each)
Carton/Reel $368.72 (1 Each) $517.01 (1 Each)
Standard Packaging/Reel $368.72 (1 Each) $517.01 (1 Each)
amperage rating 200 A -
Current Rating 200 A -
interrupt rating 10 kAIC -
Number of Phases 1 -
Phase Single-phase -
Voltage Rating 120/240 V ac -
Wire Size #6 AWG to 350 kcmil -
Bus Material Aluminum -
Overall Length 5.38 in -
Description MTR-BRKR BR 8/16 CKT MB 200A BTM/TOP FEED SURF MNT 8/16C 200A OH/UG METER SOCKET
extra long description ETN MB816B200BTS Mtr-Brkr,BR,8/16 S -
Features A device that may include a meter socket, main breaker and loadcenter section within the same enclosure. -
Long Description Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 lb -
Product Type Meter Socket -
Short Description Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C -
accessory type Meter Socket -
dimensions 5.3800 IN X 14.4400 IN X 32.3800 IN -
Enclosure Type Nema 3R -
feed type Top/bottom -
for use with Type Br Breakers -
Mounting Type Surface Mount -
Number of Circuits 16 -
Number of Jaws 4 -
Overall Height 32.38 in -
Overall Width 14.44 in -
package quantity 1 CA -
Standards Met Ul Listed -
Made in USA yes -
Brand Eaton Eaton Corp
Manufacturers Part Number MB816B200BTS MB816B200BTS
Category Description Meter Sockets Meter Sockets
Type Residential meter breaker -
Weight 40.62 lb -
Application Commercial -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat