Item Comparison: MB816B200BTS, MB816B200BTSLVW

Item

MB816B200BTS - MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT - Eaton

MB816B200BTS
MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT

$368.72 Each

$368.72 (1 Each)

QTY:
Each
Add
MB816B200BTSLVW - 8/16C 200A Oh/Ug Meter Socket - Eaton Cutler-Hammer

MB816B200BTSLVW
8/16C 200A Oh/Ug Meter Socket

$517.01 Each

$12,925.25 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 612 10
Vendor Eaton Eaton Cutler-Hammer
Catalog Number MB816B200BTS MB816B200BTSLVW
Manufacturer Number MB816B200BTS MB816B200BTS
Category Meter Socket Circuit Breaker C - Residential Meter Socket Circu Meter Socket Circuit Breaker C - Residential Meter Socket Circu
Classification Meter Sockets Meter Sockets
UNSPSC 39121102 - Meter centers or sockets 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00782114858615 00782114858615
Weight per package 40.62 (lbs/each) 40.6199 (lbs/each)
Description MB816B200BTS MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 LB
MB816B200BTSLVW 8/16C 200A Oh/Ug Meter Socket
Meter Breaker, 200 A, 5.5 In Overall Height, Surface Mount, 1 Phase, 15 In Overall Width, 36 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, Top/Bottom Feed, 40.6199 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $368.72 (Each) $517.01 (Each)
Carton/Reel $368.72 (1 Each) $517.01 (1 Each)
Standard Packaging/Reel $368.72 (1 Each) $12,925.25 (25 Each)
amperage rating 200 A -
Current Rating 200 A 200 A
interrupt rating 10 kAIC 10 kA
Number of Phases 1 1
Phase Single-phase -
Voltage Rating 120/240 V ac 120/240 V ac
Wire Size #6 AWG to 350 kcmil 6 AWG to 350 KCMIL (Ground)
Bus Material Aluminum -
Overall Length 5.38 in 36 in
Size - 36 Inch Length x 15 Inch Width x 5.5 Inch Height
Additional Information - APPLICABLE STANDARD AEIC-EEI-NEMA (MSJ-7)
Commodity Description - Residential Meter Socket Circuit Breaker Combinations
Description MTR-BRKR BR 8/16 CKT MB 200A BTM/TOP FEED SURF MNT 8/16C 200A OH/UG METER SOCKET
extra long description ETN MB816B200BTS Mtr-Brkr,BR,8/16 S RINGLESS TYPE; 36 INCH LENGTH X 15 INCH WIDTH X 5.5 INCH HEIGHT SIZE; 6 AWG TO 350 KCMIL (GROUND) WIRE SIZE; 120/240 VOLT VOLTAGE RATING; SURFACE MOUNT MOUNTING; NEMA 3R ENCLOSURE; 200 AMP CURRENT RATING; 1-PHASE CIRCUIT CONFIGURATION; OVERHEAD/UNDERGROUND SERVICE TYPE; (1) 5/16 INCH, (1) 1/2 INCH, (2) 1/2 INCH-3/4 INCH-1 INCH-1-1/4 INCH-1-1/2 INCH-2 INCH-2-1/2 INCH CONCENTRIC KNOCKOUT, 1 INCH-1-1/4 INCH-1-1/2 INCH-2 INCH-2-1/2 INCH CONCENTRIC KNOCKOUT (BOTTOM) KNOCKOUT(S); 4 JAW(S); NO BYPASS SWITCH; CSR2
Features A device that may include a meter socket, main breaker and loadcenter section within the same enclosure. Eaton resi meter breaker, feed through lugs, All-in-ones, 200A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2200, Surface mounting, 16, Four-jaw, 1, 8, Single-phase, Ringless,Used with BR breakers,120/240 Vac
Long Description Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 lb Meter Breaker, 200 A, 5.5 in Overall Height, Surface Mount, 1 Phase, 15 in Overall Width, 36 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, Top/Bottom Feed, 40.6199 lb/EA
Product Type Meter Socket Residential Meter Breaker
Short Description Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C Meter Breaker, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 VAC
accessory type Meter Socket Meter Breaker
Bypass Switch Type - NO
Circuit Configuration - 1-Phase
dimensions 5.3800 IN X 14.4400 IN X 32.3800 IN -
Enclosure Type Nema 3R Nema 3R
feed type Top/bottom Top/bottom
for use with Type Br Breakers -
Knockouts - (1) 5/16 Inch, (1) 1/2 Inch, (2) 1/2 Inch-3/4 Inch-1 Inch-1-1/4 Inch-1-1/2 Inch-2 Inch-2-1/2 Inch Concentric Knockout, 1 Inch-1-1/4 Inch-1-1/2 Inch-2 Inch-2-1/2 Inch Concentric Knockout (Bottom)
Main Disconnect Type - CSR2200 10 Kiloamp Interrupt Rating Circuit Breaker
Mounting Type Surface Mount Surface Mount
Number of Circuits 16 16
Number of Jaws 4 4
Overall Height 32.38 in 5.5 in
Overall Width 14.44 in 15 in
package quantity 1 CA 1 CT;25 PK
Service Type - OVERHEAD/UNDERGROUND
Standards Met Ul Listed UL 414;UL E52977;AEIC-EEI-NEMA;UL 67
Made in USA yes -
Brand Eaton Eaton
Manufacturers Part Number MB816B200BTS MB816B200BTS
Category Description Meter Sockets Meter Sockets
Type Residential meter breaker RINGLESS
Weight 40.62 lb 40.6199 lb/EA
Application Commercial Non-EUSERC;EUSERC/West Coast;House panels;Commercial safety socket
Enclosure - NEMA 3R
Mounting - Surface Mount
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat