Item Comparison: U5168XTL200, MB816B200BTS

Item

U5168XTL200 - 200A 8/16 CKT Oh/Og 4 Jaw Ringless Combo Panel - Milbank

U5168XTL200
200A 8/16 CKT Oh/Og 4 Jaw Ringless Combo Panel

$894.49 Each

$894.49 (1 Each)

QTY:
Each
Add
MB816B200BTS - MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT - Eaton

MB816B200BTS
MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT

$368.72 Each

$368.72 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 469 594
Vendor Milbank Eaton
Catalog Number U5168XTL200 MB816B200BTS
Manufacturer Number U5168-XTL-200 MB816B200BTS
Category Meter Mains - Commercial Meter Mains Meter Socket Circuit Breaker C - Residential Meter Socket Circu
Classification Meter Sockets Meter Sockets
UNSPSC 39121102 - Meter centers or sockets 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572475311 00782114858615
Weight per package 39 (lbs/each) 40.62 (lbs/each)
Description U5168XTL200 200A 8/16 CKT Oh/Og 4 Jaw Ringless Combo Panel
Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V, 6 Awg to 350 Kcmil Wire Size, 4.5 (L) X 14.125 (W) X 30 (H) In, (3) 2 In, (1) 3 In, (1) 2-1/2 In, (4) 1 In, (3) 3/4 In Knockout Size, Surface Mount, Horn Bypass, 4 Jaws, 39 LB/Ea
MB816B200BTS MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $894.49 (Each) $368.72 (Each)
Carton/Reel $42,935.52 (48 Each) $368.72 (1 Each)
Standard Packaging/Reel $894.49 (1 Each) $368.72 (1 Each)
amperage rating 200 Continuous Ampere 200 A
Current Rating 200 A 200 A
insulation Glass Polyester -
interrupt rating - 10 kAIC
Number of Phases - 1
Phase 1 Phase Single-phase
Voltage Rating >240 V 120/240 V ac
Wire Size 6 AWG to 350 kcmil #6 AWG to 350 kcmil
Bus Material - Aluminum
Overall Length - 5.38 in
Size 4.5L x 14.125W x 30H -
Description 200A 8/16 CKT OH/OG 4 JAW RINGLESS COMBO PANEL MTR-BRKR BR 8/16 CKT MB 200A BTM/TOP FEED SURF MNT
extra long description MILB U5168-XTL-200 200A 4T RL OU MA ETN MB816B200BTS Mtr-Brkr,BR,8/16 S
Features - A device that may include a meter socket, main breaker and loadcenter section within the same enclosure.
Long Description Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V, 6 AWG to 350 kcmil Wire Size, 4.5 (L) x 14.125 (W) x 30 (H) in, (3) 2 in, (1) 3 in, (1) 2-1/2 in, (4) 1 in, (3) 3/4 in Knockout Size, Surface Mount, Horn Bypass, 4 Jaws, 39 lb/EA Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 lb
Product Type Meter Main With Load Center Meter Socket
Short Description Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates, 6 AWG to 350 KCMIL, 4 Jaws, 1-Phase 3-Wire Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C
accessory type - Meter Socket
Bypass Type Horn Bypass -
Cable Entry Overhead or Underground -
Circuit Configuration 1-Phase 3-Wire -
cutout size One 200 Ampere Main Breaker -
dimensions 4.5 (L) x 14.125 (W) x 30 (H) in 5.3800 IN X 14.4400 IN X 32.3800 IN
Enclosure Type - Nema 3R
feed type - Top/bottom
for use with - Type Br Breakers
Hub Type Twin Small Closing Plates -
Knockout Size (3) 2 in, (1) 3 in, (1) 2-1/2 in, (4) 1 in, (3) 3/4 in -
Meter Socket Type Ringless Meter -
Mounting Type Surface Mount Surface Mount
Number of Circuits 8 16
Number of Jaws 4 4
Overall Height - 32.38 in
Overall Width - 14.44 in
package quantity 48 CT 1 CA
Standards Met Ul Listed Ul Listed
Made in USA - yes
Brand Milbank MFG. Eaton
Manufacturers Part Number U5168-XTL-200 MB816B200BTS
Category Description Meter Sockets Meter Sockets
Type Ringless Meter Socket Residential meter breaker
Weight 39 lb/EA 40.62 lb
Application Meter Socket With Main And Load Center Commercial
Enclosure G90 Galvanized Steel with Powder Coat Finish -
Frequency Rating 60 Hertz -
Mounting Surface Mount -
standard UL Listed;Type 3R UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat