Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC104BKRDBLWH |
MC104WG |
Manufacturer Number |
68720201 |
2109-42-00 |
Category |
Enhanced Commodity Codes -
Wire
|
Interlocked Armored Cable -
Teck
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
UPC/EAN/GTIN |
00032886347368 |
00077680114556 |
Weight per package |
0.229 (lbs/ft) |
0.26 (lbs/ft) |
Description |
MC104BKRDBLWH 10/4 WG MC Sol BK/WH/RD/BL/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
|
MC104WG 10/4 WG MC Sol BK/WH/RD/BL/GN Alu Armor 250'
10-4 Solid Black, Red, Blue, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 250' Coil, Type MC
|
|
Minimum Order QTY |
250 |
250 |
Unit/Foot |
$3.64 (Foot) |
$3.64 (Foot) |
Carton/Reel |
$909.67 (250 Feet) |
$909.67 (250 Feet) |
Standard Packaging/Reel |
$909.67 (250 Feet) |
$909.67 (250 Feet) |
|
Conductor Size |
10 |
10 AWG Conductor And Ground |
Material |
- |
Aluminum |
Number of Conductors |
4 |
5 |
Voltage Rating |
600V |
600V |
|
Color |
- |
Plain |
Conductor Material |
CU |
Copper |
Insulation Material |
- |
THHN |
|
|
Description |
10/4 WG MC SOL BK/WH/RD/BL/GN ALU ARMOR 250' |
- |
extra long description |
SWC 68720201 Armorlite Type MC |
AFC 2109-42-00 10-4 MCLIAL 250C |
Features |
- |
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother |
Long Description |
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity. |
10-4 Solid Black, Red, Blue, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 250' Coil, Type MC |
Product Type |
Armorlite Type MC |
10-4 McLial 250C |
Short Description |
- |
10-4 MCLIAL 250C |
Special Features |
- |
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials; ColorSpec ID System |
|
Bend Radius |
- |
9.645 |
gauge |
- |
10 AWG |
Inside Diameter |
- |
0.467 |
media |
Yes |
- |
outside diameter |
0.62273 |
0.643 |
|
Brand |
Southwire |
AFC CABLE SYSTEMS |
Manufacturers Part Number |
68720201 |
2109-42-00 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
Traditional Type MC Cable With Ground And Neutral |
|
|
|
|
standard |
- |
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified |
Temperature Rating |
- |
194 |