Item Comparison: MC122BRGY250, MC122BRGY1000

Item

MC122BRGY250 - 12/2 WG MC BR/Gy Alu Armor 250' - Flexible Conduit

MC122BRGY250
12/2 WG MC BR/Gy Alu Armor 250'

$0.72433 Foot

$181.08 (250 Feet)

QTY:
Feet
Add
MC122BRGY1000 - 12/2 WG MC BR/Gy Alu Armor 1000' - Flexible Conduit

MC122BRGY1000
12/2 WG MC BR/Gy Alu Armor 1000'

$0.74333 Foot

$743.33 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 53,250 28,000
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC122BRGY250 MC122BRGY1000
Manufacturer Number 68936401 68936402
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886347405 00032886347412
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description MC122BRGY250 12/2 WG MC BR/Gy Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Gray and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 104 LB/MFT
MC122BRGY1000 12/2 WG MC BR/Gy Alu Armor 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.72 (Foot) $0.74 (Foot)
Carton/Reel $181.08 (250 Feet) $743.33 (1000 Feet)
Standard Packaging/Reel $181.08 (250 Feet) $743.33 (1000 Feet)
Conductor Size #12 AWG 12
Current Rating 20 A -
Number of Conductors 2 2
Voltage Rating 600 V 600V
Color Brown;Gray;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic Nylon -
Jacket Material PVC -
Length 250 1000
Overall Length 250 ft -
Description 12/2 WG MC BR/GY ALU ARMOR 250' 12/2 WG MC BR/GY ALU ARMOR 1000'
extra long description SWC 68936401 Armorlite Type MC SWC 68936402 Armorlite Type MC
Long Description Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Gray and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 104 lb/mft Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type Aluminum Armored Conductor Armorlite Type MC
Short Description Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft -
Maximum Operating Temperature +90 °C -
media Yes Yes
outside diameter 0.475 in 0.4746
Solid/Strand Solid -
Standards Met RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 68936401 68936402
Category Description BX & MC BX & MC
Type MC MC
minimum qty 250 -
Package Type Coil -
Weight 104 lb/mft 103.48
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat