Item Comparison: MC123BKRDWH, MC123WGBKWHRDGN

Item

MC123BKRDWH - 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250' - Flexible Conduit

MC123BKRDWH
12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'

$1.24863 Foot

$312.16 (250 Feet)

QTY:
Feet
Add
MC123WGBKWHRDGN - 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250' - Flexible Conduit

MC123WGBKWHRDGN
12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'

$1.24863 Foot

$312.16 (250 Feet)

QTY:
Feet
Add
Nacogdoches 4,500 4,500
All Stores 542,418 542,418
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC123BKRDWH MC123WGBKWHRDGN
Manufacturer Number 68583401 68583401
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886346521 00032886346521
Weight per package 0.129 (lbs/ft) 0.14 (lbs/ft)
Description MC123BKRDWH 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red and Green, 3 Conductors, 250 FT Overall Length, 0.505 In Outside Diameter, +90 °C Operating Temperature, 129 LB/MFT
MC123WGBKWHRDGN 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Minimum Order QTY 250 250
Unit/Foot $1.25 (Foot) $1.25 (Foot)
Carton/Reel $312.16 (250 Feet) $312.16 (250 Feet)
Standard Packaging/Reel $312.16 (250 Feet) $312.16 (250 Feet)
Conductor Size #12 AWG 12
Current Rating 20 A -
Number of Conductors 3 3
Voltage Rating 600 V 600V
Color Black;White;Red;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic Nylon -
Jacket Material PVC -
Length 250 250
Overall Length 250 ft -
Description 12/3 WG MC SOL BK/WH/RD/GN ALU ARMOR -
extra long description SWC 68583401 MC12/3Sol BkWeRd 12G A SWC 68583401 MC12/3Sol BkWeRd 12G A
Long Description Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red and Green, 3 Conductors, 250 ft Overall Length, 0.505 in Outside Diameter, +90 °C Operating Temperature, 129 lb/mft Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type Aluminum Armored Conductor MC12/3SOL Bkwerd 12G AA 250C
Short Description Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft -
Maximum Operating Temperature +90 °C -
media Yes Yes
outside diameter 0.505 in 0.50478
Solid/Strand Solid -
Standards Met RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 -
Made in USA yes -
Brand Southwire Flexible Conduit
Manufacturers Part Number 68583401 68583401
Category Description BX & MC BX & MC
Type MC MC
Status - Inactive
Package Type Coil -
Weight 129 lb/mft 32.215
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat