Nacogdoches |
250 |
250 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC143BKRDWH |
MC143WG |
Manufacturer Number |
68582601 |
1702B42T00 |
Category |
Enhanced Commodity Codes -
Wire
|
Interlocked Armored Cable -
Teck
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
UPC/EAN/GTIN |
00032886346477 |
00077680195265 |
Weight per package |
0.094 (lbs/ft) |
0.105 (lbs/ft) |
Description |
MC143BKRDWH 14/3 WG MC Sol BK/RD/WH Alu Armor 250'
Aluminum Armored Conductor, Solid, #14 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 15 A, Black, White, Red and Green, 3 Conductors, 250 FT Overall Length, 0.464 In Outside Diameter, +90 °C Operating Temperature, 94 LB/MFT
|
MC143WG 14/3 WG MC Sol BK/RD/WH Alu Armor 250'
14-3 Solid Black, Red, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 250' Coil
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.20 (Foot) |
$1.20 (Foot) |
Carton/Reel |
$301.13 (250 Feet) |
$301.13 (250 Feet) |
Standard Packaging/Reel |
$301.13 (250 Feet) |
$301.13 (250 Feet) |
|
Conductor Size |
#14 AWG |
14 AWG Conductor And Ground |
Current Rating |
15 A |
- |
Material |
- |
Galvanized Steel |
Number of Conductors |
3 |
4 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White;Red;Green |
Blue |
Conductor Material |
Copper |
Copper |
Finish |
- |
Blue Paint |
Insulation Material |
Thermoplastic Nylon |
THHN |
Jacket Material |
PVC |
- |
|
Length |
250 |
250 |
Overall Length |
250 ft |
- |
|
Description |
14/3 WG MC SOL BK/RD/WH ALU ARMOR 250' |
- |
extra long description |
SWC 68582601 Armorlite Type MC |
AFC 1702B42T00 14-3 MCS 250C |
Features |
- |
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G |
Long Description |
Aluminum Armored Conductor, Solid, #14 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 15 A, Black, White,Red and Green, 3 Conductors, 250 ft Overall Length, 0.464 in Outside Diameter, +90 °C Operating Temperature, 94 lb/mft |
14-3 Solid Black, Red, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 250' Coil |
Product Type |
Aluminum Armored Conductor |
14-3 MCS 250C |
Short Description |
Aluminum Armored Conductor, Solid, 14/3 AWG with ground |
14-3 MCS 250C |
Special Features |
- |
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system |
|
Bend Radius |
- |
7.515 |
gauge |
- |
14 AWG |
Inside Diameter |
- |
0.301 |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
outside diameter |
0.464 in |
0.501 |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Southwire |
AFC CABLE SYSTEMS |
Manufacturers Part Number |
68582601 |
1702B42T00 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
Traditional Lightweight Type MC Cable With Ground And Neutral |
|
|
|
Package Type |
Coil |
- |
Weight |
94 lb/mft |
0.13 |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |
- |
standard |
- |
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified |
Temperature Rating |
- |
194 |