Item Comparison: MC63WG500, MC63WG1000

Item

MC63WG500 - 6/3 WG MC Alu Armor Cable 500' - Flexible Conduit

MC63WG500
6/3 WG MC Alu Armor Cable 500'

$4.47232 Foot

$2,236.16 (500 Feet)

QTY:
Feet
Add
MC63WG1000 - 6/3 WG MC Alu Armor Cable 1000' - Flexible Conduit

MC63WG1000
6/3 WG MC Alu Armor Cable 1000'

$4.47232 Foot

$4,472.32 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 22,105 14,254
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC63WG500 MC63WG1000
Manufacturer Number 68714502 68714503
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886346194 00032886038600
Weight per package 0.442 (lbs/ft) 0.442 (lbs/ft)
Description MC63WG500 6/3 WG MC Alu Armor Cable 500'
Aluminum Armored Conductor, Stranded, 19 Strands, #6 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White, , Red and Green, 3 Conductors, 500 FT Overall Length, 0.819 In Outside Diameter, +90 °C Operating Temperature, 441 LB/MFT
MC63WG1000 6/3 WG MC Alu Armor Cable 1000'
6-3 STR Cu THHN Black/White/Red/#8 Green Ground Aia MC 600V 1000 FT
Minimum Order QTY 500 1,000
Unit/Foot $4.47 (Foot) $4.47 (Foot)
Carton/Reel $2,236.16 (500 Feet) $4,472.32 (1000 Feet)
Standard Packaging/Reel $2,236.16 (500 Feet) $4,472.32 (1000 Feet)
Conductor Size #6 AWG 6
Current Rating 55 A (60°C);65 A (75°C);75 A (90°C) -
Number of Conductors 3 3
Voltage Rating 600 V 600V
Color Black;White;Red;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic Nylon -
Jacket Material PVC -
Length 500 1000
Overall Length 500 ft -
Description 6/3 WG MC ALU ARMOR CABLE 500' 6/3 WG MC ALU ARMOR CABLE 1000'
extra long description SWC 68714502 MC6/3CuTHHN BkWeRd 8CG SWC 68714503 MC6/3CuTHHN BkWeRd 8CG
Long Description Aluminum Armored Conductor, Stranded, 19 Strands, #6 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White,, Red and Green, 3 Conductors, 500 ft Overall Length, 0.819 in Outside Diameter, +90 °C Operating Temperature, 441 lb/mft 6-3 STR CU THHN BLACK/WHITE/RED/#8 GREEN GROUND AIA MC 600V 1000 FT
Product Type Aluminum Armored Conductor MC6/3CUTHHN Bkwerd 8CG AA 1000R
Short Description Aluminum Armored Conductor, Stranded, 6/3 AWG with ground, PVC Jacket, 500 ft -
Maximum Operating Temperature +90 °C -
media Yes Yes
Number of Strands 19 -
outside diameter 0.819 in 0.81908
Solid/Strand Stranded -
Standards Met RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 68714502 68714503
Category Description BX & MC BX & MC
Type MC MC
Package Type Reel -
Weight 441 lb/mft 441.682
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat