Nacogdoches |
600 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC83WG200 |
MC83WG500 |
Manufacturer Number |
68713701 |
68713702 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886346149 |
00032886346187 |
Weight per package |
0.299 (lbs/ft) |
0.299 (lbs/ft) |
Description |
MC83WG200 8/3 WG MC Alu Armor Cable 200'
8-3 STR Cu THHN Black/White/Red/#10 Green Ground Aia MC 600V 200 FT
|
MC83WG500 8/3 WG MC Alu Armor Cable 500'
Aluminum Armored Conductor, Stranded, #8 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White, Red and Green, 3 Conductors, 500 FT Overall Length, 0.732 In Outside Diameter, +90 °C Operating Temperature, 307 LB/MFT
|
|
Minimum Order QTY |
200 |
500 |
Unit/Foot |
$2.93 (Foot) |
$2.93 (Foot) |
Carton/Reel |
$586.29 (200 Feet) |
$1,465.72 (500 Feet) |
Standard Packaging/Reel |
$586.29 (200 Feet) |
$1,465.72 (500 Feet) |
|
Conductor Size |
8 |
#8 AWG |
Current Rating |
40 A (60°C);50 A (75°C);55 A (90°C) |
40 A (60°C);50 A (75°C);55 A (90°C) |
Number of Conductors |
6 |
3 |
Voltage Rating |
600V |
600 V |
|
Color |
Black;White;Red;Green |
Black;White;Red;Green |
Conductor Material |
CU |
Copper |
Insulation Material |
Thermoplastic Nylon |
Thermoplastic Nylon |
Jacket Material |
PVC |
PVC |
|
Length |
200 |
500 |
Overall Length |
200 ft |
500 ft |
|
Description |
8/3 WG MC ALU ARMOR CABLE 200' |
8/3 WG MC ALU ARMOR CABLE 500' |
extra long description |
SWC 68713701 MC8/3CuTHHN BkWeRd 10C |
SWC 68713702 MC8/3CuTHHN BkWeRd 10C |
Long Description |
8-3 STR CU THHN BLACK/WHITE/RED/#10 GREEN GROUND AIA MC 600V 200 FT |
Aluminum Armored Conductor, Stranded, #8 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White,Red and Green, 3 Conductors, 500 ft Overall Length, 0.732 in Outside Diameter, +90 °C Operating Temperature, 307 lb/mft |
Product Type |
Aluminum Armored Conductor |
Aluminum Armored Conductor |
Short Description |
Aluminum Armored Conductor, Stranded, 8/3 AWG with ground, PVC Jacket, 200 ft |
Aluminum Armored Conductor, Stranded, 8/3 AWG with ground, PVC Jacket, 500 ft |
|
Maximum Operating Temperature |
+90 °C |
+90 °C |
media |
Yes |
Yes |
outside diameter |
0.678 |
0.732 in |
Solid/Strand |
Stranded |
Stranded |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
68713701 |
68713702 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC |
|
Package Type |
Coil |
Reel |
Weight |
59.889 |
307 lb/mft |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |
Commercial;Industrial;Institutional;Multi-Residential Buildings |