Item Comparison: MCL20, KLK20

Item

MCL20 - 20A 600V Fast Acting Midget Fuse - Eaton

MCL20
20A 600V Fast Acting Midget Fuse

$33.20 Each

$332.00 (10 Each)

QTY:
Each
Add
KLK20 - 20A 600V Fa Midget Fuse - Littelfuse

KLK20
20A 600V Fa Midget Fuse

$38.59 Each

$385.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 5
Vendor Eaton Littelfuse
Catalog Number MCL20 KLK20
Manufacturer Number MCL20 KLK020
Category Distribution Fuses - Renewable & Non-Renewable Distribution Fuses - Current Limiting
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121609 - Midget fuses
UPC/EAN/GTIN 00782634420200 00079458250718
Weight per package 0.03 (lbs/each) 0.03 (lbs/each)
Description MCL20 20A 600V Fast Acting Midget Fuse
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 20 A, Non-Indicating, 100 Kaic, Standard, 600 V
KLK20 20A 600V Fa Midget Fuse
Fast-Acting, High-Interrupting Capacity, Current-Limiting Type Fuse. Especially Suited For Control Circuits, Street Lighting, H.I.D. Lighting, Computers, and Other Applications Without High Inrush Currents.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.20 (Each) $38.59 (Each)
Carton/Reel $33.20 (1 Each) $38.59 (1 Each)
Standard Packaging/Reel $332.00 (10 Each) $385.90 (10 Each)
interrupt rating - 100kA @600 VAC 50kA @500 VDC
Voltage Rating - 600
Description 20A 600V FAST ACTING MIDGET FUSE 20A 600V FA MIDGET FUSE
extra long description MOR T626-MCL20 Midget Fast Acting F LFSE KLK020 FUS 600V F/A MIDGET 20A
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc -
Long Description Eaton Edison MCL fuse, Street lighting holders, HID lighting, Electronic equipment protection, 20 A, Non-indicating, 100 kAIC, Standard, 600 V Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Product Type Midget Fast Acting Fuses 600V 20a Fus 600V F/A Midget 20a
Special Features - RoHS
amps 20 -
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
Fuse Type Midget Fast Acting Fuses -
Voltage 600V -
Brand MORRIS PRODUCTS Littelfuse
Manufacturers Part Number T626-MCL20 KLK020
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE Fast-Acting
Application Datacenters - Facilities: Critical Power control circuits
standard UL Listed,CSA Certified,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat