Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
MCL30 |
KTK30 |
Manufacturer Number |
MCL30 |
KTK-30 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634420309 |
00051712420303 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MCL30 30A 600V Fast Acting Midget Fuse
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 30 A, Non-Indicating, 100 Kaic, Standard, 600 V
|
KTK30 30A 600V Fa Midget Fuse
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 30 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Nickel-Plated Bronze Endcap, Melamine Tube, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.20 (Each) |
$32.76 (Each) |
Carton/Reel |
$33.20 (1 Each) |
$327.60 (10 Each) |
Standard Packaging/Reel |
$332.00 (10 Each) |
$327.60 (10 Each) |
|
amperage rating |
- |
30 Amp |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
- |
100000 Amp (RMS Symmetrical UL) |
Material |
- |
Melamine tubeNickel-plated bronze endcap |
Voltage Rating |
- |
600 VAC |
|
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
30A 600V FAST ACTING MIDGET FUSE |
30A 600V FA MIDGET FUSE |
extra long description |
MOR T626-MCL30 Midget Fast Acting F |
BUSS KTK-30 LIMITRON FAST ACTING FU |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. |
Long Description |
Eaton Edison MCL fuse, Street lighting holders, HID lighting, Electronic equipment protection, 30 A, Non-indicating, 100 kAIC, Standard, 600 V |
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 30 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Nickel-plated bronze endcap, Melamine tube, 600 V |
Product Type |
Midget Fast Acting Fuses 600V 30a |
Limitron Fast Acting Fuse |
Special Features |
- |
Nickel Plated Bronze Endcap |
|
amps |
30 |
- |
class |
- |
Supplemental |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
1.5000 IN X 0.4100 IN X 0.4100 IN |
Fuse Type |
Midget Fast Acting Fuses |
- |
media |
- |
Yes |
Voltage |
600V |
- |
|
Brand |
MORRIS PRODUCTS |
COOPER BUSSMANN |
Manufacturers Part Number |
T626-MCL30 |
KTK-30 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Application |
Datacenters - Facilities: Critical Power |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
CSA Certified,UL Listed,RoHS Compliant |
CE Marked,RoHS Compliant |