Item Comparison: MCPCS122BKWH250, MCPCS122BKWH1000

Item

MCPCS122BKWH250 - MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 250' - Flexible Conduit

MCPCS122BKWH250
MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 250'

$1.60744 Foot

$401.86 (250 Feet)

QTY:
Feet
Add
MCPCS122BKWH1000 - MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 1000' - Flexible Conduit

MCPCS122BKWH1000
MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 1000'

$1.60745 Foot

$1,607.45 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 1,000 0
All Stores 107,000 15,600
Vendor Flexible Conduit Flexible Conduit
Catalog Number MCPCS122BKWH250 MCPCS122BKWH1000
Manufacturer Number 59224001 59224002
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886952968 00032886953026
Weight per package 0.147 (lbs/ft) 5 (lbs/ft)
Description MCPCS122BKWH250 MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 250'
MC Cable, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Black;Gray;Purple Color, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 2 - Conductors, 12 - Strands, 0.539 In Outside Diameter, 250 FT Overall Length, Coil P
MCPCS122BKWH1000 MCPCS Sol 12/2 BK/WH & 16/2 PR/PK 1000'
MC-PCS HCF Duo Power & Control/Signal Cable For Healthcare Facilities
Minimum Order QTY 10 Units 10 Units
Unit/Foot $1.61 (Foot) $1.61 (Foot)
Carton/Reel $401.86 (250 Feet) $1,607.45 (1000 Feet)
Standard Packaging/Reel $401.86 (250 Feet) $1,607.45 (1000 Feet)
Number of Conductors 2 -
Voltage Rating 600 V -
Color Black;Purple;Gray -
Conductor Material Copper -
Insulation Material THHN/THWN -
Jacket Material PVC -
Overall Length 250 ft -
Description MCPCS 12/2 BK/WH & 16/2 PR/PK 250' MCPCS SOL 12/2 BK/WH & 16/2 PR/PK 1000'
extra long description SWC 59224001 MC-PCS HCF Duo Power & SWC 59224002 MC-PCS HCF Duo Power &
Long Description MC Cable, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Black;Gray;Purple Color, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 2 - Conductors, 12 - Strands, 0.539 in Outside Diameter, 250 ft Overall Length, Coil P MC-PCS HCF Duo Power & Control/Signal Cable for Healthcare Facilities
Product Type Mc Cable MC-PCS HCF Duo Power & Control/Signal Cable For Healthcare F
Short Description MC Cable, #12 AWG, Strand, 600 V, 250 ft L, 2 Conductors -
Armor Construction Aluminum -
media Yes Yes
Number of Strands 12 -
outside diameter 0.539 in -
Solid/Strand Strand -
Standards Met UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202 -
Made in USA yes -
Brand SOUTHWIRE COMPANY Flexible Conduit
Manufacturers Part Number MCPCS122BKWH250 59224002
Category Description BX & MC BX & MC
Package Type Coil -
Weight 0.147 LB (Feet) -
Application Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat