Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Afc Cable Systems |
Flexible Conduit |
Catalog Number |
MCT122SLBKWH250 |
1704B42T00 |
Manufacturer Number |
1704B42T00 |
N/A |
Category |
Interlocked Armored Cable -
Teck
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121629 - Power cable
|
-
|
UPC/EAN/GTIN |
00077680195340 |
N/A |
Weight per package |
0.147 (lbs/each) |
0 |
Description |
MCT122SLBKWH250 MC 12/2 SL BK/WH/GN 250'
MC Cable, Stranded, 600 V, 250 FT Overall Length, Copper Conductor Material, Thermoplastic Insulation Material, Black, White and Green, 2 Conductors, +90 °C Operating Temperature, 0.147 LB/FT
|
1704B42T00 MC 12/2 SL BK/WH/GN 250'
|
|
Minimum Order QTY |
1 Unit |
10 Units |
Unit/Foot |
$0.90 (Each) |
$0.90 (Foot) |
Carton/Reel |
$225.00 (250 Each) |
$0.90 (1 Feet) |
Standard Packaging/Reel |
$225.00 (250 Each) |
$0.90 (1 Feet) |
|
Conductor Size |
12 AWG Conductor And Ground |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
600 |
- |
|
Color |
Black;White;Green |
- |
Conductor Material |
Solid Copper |
- |
Insulation Material |
Thermoplastic |
- |
|
Length |
250 FT Coil |
- |
Overall Length |
250 ft |
- |
|
Additional Information |
Fire Penetration;Surface Mounted |
- |
Description |
MC 12/2 SL BK/WH/GN 250' |
MC 12/2 SL BK/WH/GN 250' |
extra long description |
KT 1704B42T00 12-2 MC TUFF 250' COI |
- |
Long Description |
Mc Cable, Stranded, 600 V, 250 ft Overall Length, Copper Conductor Material, Thermoplastic Insulation Material, Black, White and Green, 2 Conductors, +90 °C Operating Temperature, 0.147 lb/ft |
- |
Product Type |
12-2 MC Tuff 250' Coil |
- |
Short Description |
Mc Cable, Stranded, Black/White/Green |
- |
Special Features |
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
outside diameter |
0.495 |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL 83;UL 1479;UL 1569;UL 1581;UL 2556;UL E80042;UL R-14141;NEC 230.43;NEC 300.22(C);NEC 392;NEC 396;NEC 330;NEC 501;NEC 502;NEC 503;NEC 530;NEC 504;NEC 505;NEC 518;NEC 520;NEC 530;NEC 645;Federal Specification A-A-59544;OSHA Requirement;HUD Requirement;ISO 9001;ECCN EAR99 |
- |
|
|
Brand |
Kaf-Tech |
Flexible Conduit |
Manufacturers Part Number |
1704B42T00 |
- |
|
Category Description |
BX & MC |
BX & MC |
Type |
Traditional Lightweight Type MC Cable With Ground And Neutral |
- |
|
|
Package Type |
Carton |
- |
Weight |
147 |
- |
|
Application |
Environmental Air-Handling |
- |
standard |
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified |
- |
Temperature Rating |
90 Deg C (Dry) |