Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
MD1 |
TP9706 |
Manufacturer Number |
MD1 |
TP9706 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111543 - Masonry bit
|
27112843 - Hand drill bit for stone
|
UPC/EAN/GTIN |
00781002302056 |
00705591872288 |
Weight per package |
0.0005 (lbs/each) |
0.03 (lbs/each) |
Description |
MD1 3/16'' X 4'' Carbide Tipped Masonry Drill Bit
Masonry Drill Bit, 3/16 In Bit Size, 3/16 In Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 In Overall Length, 0.03 LB
|
TP9706 3/16 X 4 Rotary Percussion Mason Bit
3/16 X 4 Rotary Percussion Masonry Bit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.32 (Each) |
$8.51 (Each) |
Carton/Reel |
$4.32 (1 Each) |
$8.51 (1 Each) |
Standard Packaging/Reel |
$4.32 (1 Each) |
$8.51 (1 Each) |
|
Material |
Tungsten Carbide |
- |
|
Color |
Black Oxide |
- |
Finish |
Black Oxide |
- |
|
|
Description |
3/16'' X 4'' CARBIDE TIPPED MASONRY DRILL BIT |
3/16 X 4 ROTARY PERCUSSION MASON BIT |
extra long description |
DOTTIE MD1 3/16 X 4" Masonry Drill |
PECO TP9706 3/16X4 ROTARY PERCUSSIO |
Features |
Masonry drills have tungsten carbide tips and are suitable for brick, concrete, tile, slate and cinder block. |
- |
Long Description |
Masonry Drill Bit, 3/16 in Bit Size, 3/16 in Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 in Overall Length, 0.03 lb |
3/16 X 4 ROTARY PERCUSSION MASONRY BIT |
Product Type |
Masonry Drill Bit |
3/16X4 Rotary Percussion Mason Bit 87228 |
Short Description |
Masonry Drill Bit, 3/16 in, 3/16 in Shank |
- |
Special Features |
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block |
- |
|
Bit Size |
3/16 in |
- |
Compatible With |
Brick;Concrete;Tile;Slate;Cinder Block |
- |
Drill Size |
3/16 |
- |
package quantity |
10 Master CT |
- |
Shank Diameter |
3/16 in |
- |
Shank Size |
3/16 |
- |
Shank Type |
STRAIGHT |
- |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners, Inc. |
Manufacturers Part Number |
MD1 |
TP9706 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Masonry Drill |
- |
|
|
Application |
For Brick, Concrete, Tile, Slate And Cinder Block |