Item Comparison: TP9860, MD4L

Item

TP9860 - 3/8 X 6 Rotary Percussion Mason Bit - Peco Fasteners

TP9860
3/8 X 6 Rotary Percussion Mason Bit

$8.02 Each

$8.02 (1 Each)

QTY:
Each
Add
MD4L - 3/8'' X 6'' Carbide Tipped Masonry Drill Bit - LH Dottie

MD4L
3/8'' X 6'' Carbide Tipped Masonry Drill Bit

$7.64 Each

$7.64 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 20 1
Vendor Peco Fasteners LH Dottie
Catalog Number TP9860 MD4L
Manufacturer Number TP9860 MD4L
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112843 - Hand drill bit for stone 27111543 - Masonry bit
UPC/EAN/GTIN 00705591872509 00781002303046
Weight per package 0.13 (lbs/each) 0.15 (lbs/each)
Description TP9860 3/8 X 6 Rotary Percussion Mason Bit
3/8 X 6 Rotary Percussion Masonry Bit
MD4L 3/8'' X 6'' Carbide Tipped Masonry Drill Bit
Masonry Drill, 3/8 In. Bit Diameter, 6 In. Overall Length, 1/4 In. Shank Size, Straight Shank Type, Tip-Tungsten Carbide Material
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.02 (Each) $7.64 (Each)
Carton/Reel $8.02 (1 Each) $7.64 (1 Each)
Standard Packaging/Reel $8.02 (1 Each) $7.64 (1 Each)
Material - Tip:Tungsten Carbide
Finish - Black Oxide
Overall Length - 6
Description 3/8 X 6 ROTARY PERCUSSION MASON BIT 3/8'' X 6'' CARBIDE TIPPED MASONRY DRILL BIT
extra long description PECO TP9860 3/8X6 ROTARY PERCUSSION DOTTIE MD4L 3/8 X 6" Masonry Drill
Long Description 3/8 X 6 ROTARY PERCUSSION MASONRY BIT Masonry Drill, 3/8 in. bit diameter, 6 in. overall length, 1/4 in. shank size, Straight shank type, Tip-Tungsten Carbide material
Product Type 3/8X6 Rotary Percussion Mason Bit 87250 3/8 X 6" Masonry Drill Bit ( Carbide Tip )
Special Features - Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block
Drill Size - 3/8
Shank Size - 1/4
Shank Type - STRAIGHT
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number TP9860 MD4L
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - Masonry Drill
Application - For Brick, Concrete, Tile, Slate And Cinder Block
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat