Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
MDL1R |
MDL1R |
Manufacturer Number |
MDL1R |
MDL1R |
Category |
Enhanced Commodity Codes -
Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
051712651998 |
00051712651998 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
MDL1R 1A 250V Glass Small Dimension Time Delay Fuse
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 In;6.4 MM Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified CLASS1422-01 Up to 8 A;Csa Component Acceptance, Class 1422-30, 9-30 A;Rohs Compliant, Ce Certified;Ul Listed, Guide Jdyx, File E19180 Up to 8 A;Ul Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V Ac Voltage Rating
|
MDL1R 250V Small Dim Fuse
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;120 S @ 200 %;5 S @ 200 % Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 0.250 In Diameter, 1.250 In Overall Length, 0.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$3.80 (Each) |
Carton/Reel |
$4.29 (1 Each) |
$19.00 (5 Each) |
Standard Packaging/Reel |
$21.45 (5 Each) |
$19.00 (5 Each) |
|
amperage rating |
- |
1 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
1 A |
1 A |
interrupt rating |
35 A |
35 A @ 250 V ac;10000 A @ 125 V ac |
Material |
Glass (Tube);Brass (End Cap) |
Glass (Body);Brass( End Cap) |
Terminal Type |
- |
Ferrule |
Voltage Rating |
250 V ac |
250 V ac |
|
Diameter |
1/4 in;6.4 mm |
0.250 in;6.35 mm |
Overall Length |
1-1/4 in;31.7 mm |
1.250 in;31.75 mm |
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Description |
1A 250V GLASS SMALL DIMENSION TIME DELAY FUSE |
250V SMALL DIM FUSE |
extra long description |
- |
BUSS MDL-1-R BUSS SMALL DIMENSION F |
Features |
- |
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets. |
Long Description |
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 in;6.4 mm Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified Class1422-01 up to 8 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified;UL Listed, Guide JDYX, File E19180 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V ac Voltage Rating |
Fuse, Time Delay Fuse Speed, 60 min @ 135%;120 s @ 200 %;5 s @ 200 % Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 0.250 in Diameter, 1.250 in Overall Length, 0.01 lb |
Product Type |
Fuse |
Buss Small Dimension Fuse |
Short Description |
Fuse, Time Delay, 1 A, 1-1/4 in (L) |
1 A, 250 VAC, Time Delay Fuse, Small |
Special Features |
- |
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
|
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
- |
X X 1.2598 IN |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Time Delay |
- |
package quantity |
1 CT;5 PK |
5 CT |
Response Time |
- |
60 min @ 135%;120 s @ 200 %;5 s @ 200 % |
Standards Met |
UL Listed, Guide JDYX, File E19180 up to 8 A;CSA Certified Class1422-01 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified |
UL 248-14 Listed;CSA Certified;CE Certified;RoHS Compliant |
|
Brand |
Edison Fuses |
Eaton |
Manufacturers Part Number |
MDL1R |
MDL-1-R |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Time-delay fuse |
|
|
Application |
Electronic Circuit;PCB |
Electronic Circuits |
standard |
- |
RoHS Compliant,CE Marked |