Item Comparison: MDL5R, MDL5R

Item

MDL5R - 5A 250V Small Dim Fuse - Eaton

MDL5R
5A 250V Small Dim Fuse

$2.93 Each

$14.65 (5 Each)

QTY:
Each
Add
MDL5R - 5A 250V Glass Small Dimension Time Delay Fuse - Edison Fuses

MDL5R
5A 250V Glass Small Dimension Time Delay Fuse

$4.29 Each

$21.45 (5 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 70 24
Vendor Eaton Edison Fuses
Catalog Number MDL5R MDL5R
Manufacturer Number MDL-5-R MDL-5-R
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121607 - Glass body fuses 39121623 - Electronic fuse
UPC/EAN/GTIN 00051712652308 00051712652308
Weight per package 0.01 (lbs/each) 0.004 (lbs/each)
Description MDL5R 5A 250V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 5A, 250 Vac, 32 VDC (Self Certified)
MDL5R 5A 250V Glass Small Dimension Time Delay Fuse
Buss Small Dimension Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.93 (Each) $4.29 (Each)
Carton/Reel $14.65 (5 Each) $21.45 (5 Each)
Standard Packaging/Reel $14.65 (5 Each) $21.45 (5 Each)
amperage rating 5 A -
Characteristics - TIME DELAY
connection Ferrule End X Ferrule End -
Current Rating - 5 Amp
interrupt rating 10 kAIC at 125 Vac200 AIC at 250 Vac 200 A @ 250 V ac;10000 A @ 125 V ac
Interrupting Rating - 200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Material Glass tubeNickel-plated brass end cap construction Glass (Body);Brass( End Cap)
Terminal Type - Ferrule
Voltage Rating 250 Vac, 32 Vdc (self certified) 250 Volt AC
Diameter - 1/4 INCH
Length - 1-1/4 INCH
Overall Length - 1.250 in;31.75 mm
Size 1/4 In Diameter X 1-1/4 In Length -
Additional Information - RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description - SMALL DIMENSION FUSES
Description 5A 250V SMALL DIM FUSE 5A 250V GLASS SMALL DIMENSION TIME DELAY FUSE
extra long description BUSS MDL-5-R BUSS SMALL DIMENSION F GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 200 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 5 AMP CURRENT RATING; FERRULE TERMINAL TYPE; TIME DELAY CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; MDL MODEL
Features Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets. -
Long Description Eaton MDL Series Time-delay fuse 5A, 250 Vac, 32 Vdc (self certified) BUSS SMALL DIMENSION FUSE
Product Type Buss Small Dimension Fuse Fuse
Short Description - 5 A, 250 VAC, Time Delay Fuse
Special Features Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant -
Connection Type - Ferrule End x Ferrule End
dimensions X X 1.2598 IN -
Fuse Speed - Time Delay
package quantity - 5 CT
Response Time 60 min at 135%, 120 sec at 200%, 5 sec at 200% 60 min @ 135%;120 s @ 200 %;5 s @ 200 %
Standards Met - UL 248-14 Listed;CSA Certified;CE Certified;RoHS Compliant
Brand Eaton
Manufacturers Part Number MDL-5-R MDL-5-R
Model - MDL
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Time-delay fuse GLASS TUBE
Manufacturer Status - Non-Stock
Application Ind Facilities & Factories - Facility: Safety and Security Systems Electronic Circuits
Approval - UL 248-14, CSA, CE
standard CE Marked,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat